Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type Rating Type Color Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Rating Type Color Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulating frame 15A 125V AC - Army Green - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WTF13124GK 41032065 6.99 SGD
N/A
Metal frame 15A 125V AC - Beige - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WTF13123FK 41032022 6.99 SGD
Shipped after 2018-06-29
Insulating frame 15A 125V AC - Beige - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WTF13124FK 41032056 6.99 SGD
Shipped after 2018-06-29
Insulating frame 15A 125V AC - White -   1PC 1 WTF13124WK 41032074 5.99 SGD
In stock
Metal frame 15A 125V AC - Army Green - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WTF13123GK 41032031 6.99 SGD
Shipped after 2018-06-29
Plate with - - Egg Shell White 15A 125V AC   1PC 1 WTP13123WKP 41032083 8.99 SGD
In stock
Metal frame 15A 125V AC - Gray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WTF13123HK 41032047 7.99 SGD
Shipped after 2018-06-29
- AC125V 15A Metal frame White -   1PC 1 WTF13123WK 32627971 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For home audio
5
From Japan
On 2017-04-28 16:52:31
Wallcon for home audio and homebrew taps are all this! Medium low range sounds briskly and it is flat feeling without strange coloring.
This review is about item#32627971.
Replacement of outlet
5
From Japan
On 2017-04-13 15:13:35
I used it as an outlet for audio. As a role to support the outlet without attaching the ground wire, it securely fixes the 2P grounding plug.
This review is about item#32627971.
Outlet replacement
5
From Japan
On 2015-10-27 20:33:41
A standard for audio outlets with excellent cost - effectiveness. No plating, no adverse effect, excellent compatibility. Even if you do not take ground because the contact is remarkably stabilized just by setting it from bipolar to tripolar, exchange is a matter of course. Medical outlets were plated with electrodes, so they are virtually cheap general purpose goods and good on audio has disappeared.
This review is about item#32627971.
Outlet replacement
5
From Japan
On 2015-10-26 20:27:57
A standard for audio outlets with excellent cost - effectiveness. No plating, no adverse effect, excellent compatibility. Even if you do not take ground because the contact is remarkably stabilized just by setting it from bipolar to tripolar, exchange is a matter of course. Medical outlets were plated with electrodes, so they are virtually cheap general purpose goods and good on audio has disappeared.
This review is about item#32627971.
Outlet replacement
5
From Japan
On 2015-10-26 18:56:28
A standard for audio outlets with excellent cost - effectiveness. No plating, no adverse effect, excellent compatibility. Even if you do not take ground because the contact is remarkably stabilized just by setting it from bipolar to tripolar, exchange is a matter of course. Medical outlets were plated with electrodes, so they are virtually cheap general purpose goods and good on audio has disappeared.
This review is about item#32627971.

Related Products