Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Positive Photosensitive Substrate, Nz Series

3.73 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Insulation Resistance (ohm) Board Thickness (mm) Volume Resistivity (ohm cm) Size (mm) Dielectric Tangent Dielectric Constant Sensitivity Substrate Dimensions (mm) Material Water Absorption Rate (%) Pencil Hardness Bending Strength (MPa) Incombustibility Dimension (mm) Surface Resistance (ohm) Quality Keeping Period Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (ohm) Board Thickness (mm) Volume Resistivity (ohm cm) Size (mm) Dielectric Tangent Dielectric Constant Sensitivity Substrate Dimensions (mm) Material Water Absorption Rate (%) Pencil Hardness Bending Strength (MPa) Incombustibility Dimension (mm) Surface Resistance (ohm) Quality Keeping Period Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5x1013 to 5x1014 1 1x10<SUP>15</SUP> to 5x10<SUP>15</SUP> 1.0tx100x100 0.017 to 0.024(1MHz) 4.4 to 4.6(1MHz) <200/200(L/S(microm/microm)) 100x100 One side CEM3 (glass composite) 0.08 to 0.12 =>2H 250 to 340 94V-O (UL method) - 1x10<SUP>14</SUP> to 5x10<SUP>14</SUP> 12 month   1PC 1 NZ-E41K 32627752 7.99 SGD
In stock
5x1013 to 5x1014 1.0 1x1015 to 5x1015 1.0tx100x200 0.017 to 0.024(1MHz) 4.4 to 4.6(1MHz) <200/200 (L / S (microm / microm)) 100x200 One side CEM3 (glass composite) 0.08 to 0.12 ≧ 2H 250 to 340 94V-O (UL method) - 1x1014 to 5x1014 12 month   1PC 1 NZ-E42K 32627761 12.99 SGD
In stock
5x1013 to 5x1014 1.6 1x10<SUP>15</SUP> to 5x10<SUP>15</SUP> 1.6tx75x100 0.015 to 0.020(1MHz) 4.6 to 4.8(1MHz) <200/200(L/S(microm/microm)) 75x100 Double-sided FR-4 (glass epoxy) 0.05 to 0.10 =>2H 440 to 540 94V-O (UL method) - 1x10<SUP>14</SUP> to 5x10<SUP>14</SUP> 12 month   1PC 1 NZ-G30KR 32627847 10.99 SGD
In stock
5x1013 to 5x1014 1.6 1x1015 to 5x1015 1.6tx100x100 0.015 to 0.020(1MHz) 4.6 to 4.8(1MHz) <200/200 (L / S (microm / microm)) 100x100 Single-sided FR-4 (glass epoxy) 0.05 to 0.10 ≧ 2H 440 to 540 94V-O (UL method) - 1x1014 to 5x1014 12 month   1PC 1 NZ-G31K 32627804 13.99 SGD
In stock
5x1013 to 5x1014 1.0 1x1015 to 5x1015 1.0tx150x200 0.017 to 0.024(1MHz) 4.4 to 4.6(1MHz) <200/200 (L / S (microm / microm)) 150x200 One side CEM3 (glass composite) 0.08 to 0.12 ≧ 2H 250 to 340 94V-O (UL method) - 1x1014 to 5x1014 12 month   1PC 1 NZ-E44K 32627786 14.99 SGD
In stock
5x1013 to 5x1014 1.6 1x1015 to 5x1015 1.6tx100x200 0.015 to 0.020(1MHz) 4.6 to 4.8(1MHz) <200/200 (L / S (microm / microm)) 100x200 Single-sided FR-4 (glass epoxy) 0.05 to 0.10 ≧ 2H 440 to 540 94V-O (UL method) - 1x1014 to 5x1014 12 month *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NZ-G32K 32627813 18.99 SGD
Shipped after 2018-07-06
5x1013 to 5x1014 1.6 1x1015 to 5x1015 1.6tx150x200 0.015 to 0.020(1MHz) 4.6 to 4.8(1MHz) <200/200 (L / S (microm / microm)) 150x200 Single-sided FR-4 (glass epoxy) 0.05 to 0.10 ≧ 2H 440 to 540 94V-O (UL method) - 1x1014 to 5x1014 12 month   1PC 1 NZ-G34K 32627831 19.99 SGD
In stock
- - - - - - L / S (microm / microm): <200/200 - Simplex / paper phenol (FR1) 1.0 to 1.2 =>2H - 94V-O 1.6tx150x200 - 12 month   1Sheet 1 NZ-P15K 37595835 10.99 SGD
In stock
- - - - - - L / S (microm / microm): <200/200 - Simplex / polyimide (flexible substrate) 1.26 >= 2H - 94V-O 0.085tx100x150 - 12 month   1Sheet 1 NZ-M1K 37595756 13.99 SGD
In stock
- - - - - - L / S (microm / microm): <200/200 - Simplex / polyimide (flexible substrate) 1.26 ≧ 2H - 94V-O 0.085tx80x300 - 12 month   1Sheet 1 NZ-M2K 37595765 16.99 SGD
In stock
- - - - - - L / S (microm / microm): <200/200 - Simplex / paper phenol (FR1) 1.0 to 1.2 ≧ 2H - 94V-O 1.6tx100x100 - 12 month   1Sheet 1 NZ-P11K 37595801 6.99 SGD
In stock
- - - - - - L / S (microm / microm): <200/200 - Simplex / polyimide (flexible substrate) 1.26 ≧ 2H - 94V-O 0.085tx200x300 - 12 month   1Sheet 1 NZ-M4K 37595783 57.99 SGD
Shipped after 2018-07-04
- - - - - - L / S (microm / microm): <200/200 - Simplex / polyimide (flexible substrate) 1.26 ≧ 2H - 94V-O 0.085tx150x200 - 12 month   1Sheet 1 NZ-M3K 37595774 23.99 SGD
In stock
- - - - - - L / S (microm / microm): <200/200 - Duplex / glass epoxy (FR4) 0.05 to 0.10 ≧ 2H - 94V-O 1.6tx200x250 - 12 month   1Sheet 1 NZ-G35KR 37595722 33.99 SGD
Shipped after 2018-07-04
- - - - - - L / S (microm / microm): <200/200 - Simplex / paper phenol (FR1) 1.0 to 1.2 ≧ 2H - 94V-O 1.6tx100x200 - 12 month   1Sheet 1 NZ-P13K 37595826 11.99 SGD
Shipped after 2018-06-29
- - - - - - L / S (microm / microm): <200/200 - Simplex / glass epoxy (FR4) 0.05 to 0.10 ≧ 2H - 94V-O 1.6tx200x250 - 12 month   1Sheet 1 NZ-G35K 37595713 28.99 SGD
In stock
- - - - - - L / S (microm / microm): <200/200 - Simplex / paper phenol (FR1) 1.0 to 1.2 ≧ 2H - 94V-O 1.6tx200x300 - 12 month   1Sheet 1 NZ-P18K 37595853 15.99 SGD
In stock
- - - - - - L / S (microm / microm): <200/200 - Duplex / glass epoxy (FR4) 0.05 to 0.10 ≧ 2H - 94V-O 1.6tx200x300 - 12 month   1Sheet 1 NZ-G36KR 37595747 41.99 SGD
Shipped after 2018-06-28
- - - - - - L / S (microm / microm): <200/200 - Simplex / glass epoxy (FR4) 0.05 to 0.10 ≧ 2H - 94V-O 1.6tx200x300 - 12 month   1Sheet 1 NZ-G36K 37595731 35.99 SGD
In stock
- - - - - - L / S (microm / microm): <200/200 - Simplex / paper phenol (FR1) 1.0 to 1.2 ≧ 2H - 94V-O 1.6tx75x100 - 12 month   1Sheet 1 NZ-P10K 37595792 6.99 SGD
In stock
- - - - - - L / S (microm / microm): <200/200 - Simplex / paper phenol (FR1) 1.0 to 1.2 ≧ 2H - 94V-O 1.6tx100x150 - 12 month   1Sheet 1 NZ-P12K 37595817 8.99 SGD
In stock
- - - - - - L / S (microm / microm): <200/200 - Simplex / paper phenol (FR1) 1.0 to 1.2 ≧ 2H - 94V-O 1.6tx200x250 - 12 month   1Sheet 1 NZ-P17K 37595844 15.99 SGD
Shipped after 2018-06-29
5x1013 to 5x1014 1.6 1x1015 to 5x1015 1.6tx100x200 0.015 to 0.020(1MHz) 4.6 to 4.8(1MHz) <200/200 (L / S (microm / microm)) 100x200 Double-sided FR-4 (glass epoxy) 0.05 to 0.10 ≧ 2H 440 to 540 94V-O (UL method) - 1x1014 to 5x1014 12 month *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NZ-G32KR 32627865 21.99 SGD
Shipped after 2018-07-06
5x1013 to 5x1014 1.6 1x1015 to 5x1015 1.6tx100x150 0.015 to 0.020(1MHz) 4.6 to 4.8(1MHz) <200/200 (L / S (microm / microm)) 100x150 Double-sided FR-4 (glass epoxy) 0.05 to 0.10 ≧ 2H 440 to 540 94V-O (UL method) - 1x1014 to 5x1014 12 month   1PC 1 NZ-G33KR 32627874 15.99 SGD
In stock
5x1013 to 5x1014 1.6 1x1015 to 5x1015 1.6tx150x200 0.015 to 0.020(1MHz) 4.6 to 4.8(1MHz) <200/200 (L / S (microm / microm)) 150x200 Double-sided FR-4 (glass epoxy) 0.05 to 0.10 ≧ 2H 440 to 540 94V-O (UL method) - 1x1014 to 5x1014 12 month   1PC 1 NZ-G34KR 32627883 31.99 SGD
In stock
5x1013 to 5x1014 1.6 1x1015 to 5x1015 1.6tx100x100 0.015 to 0.020(1MHz) 4.6 to 4.8(1MHz) <200/200 (L / S (microm / microm)) 100x100 Double-sided FR-4 (glass epoxy) 0.05 to 0.10 ≧ 2H 440 to 540 94V-O (UL method) - 1x1014 to 5x1014 12 month   1PC 1 NZ-G31KR 32627856 16.99 SGD
In stock
5x1013 to 5x1014 1.6 1x1015 to 5x1015 1.6tx100x150 0.015 to 0.020(1MHz) 4.6 to 4.8(1MHz) <200/200 (L / S (microm / microm)) 100x150 Single-sided FR-4 (glass epoxy) 0.05 to 0.10 ≧ 2H 440 to 540 94V-O (UL method) - 1x1014 to 5x1014 12 month   1PC 1 NZ-G33K 32627822 12.99 SGD
In stock
5x10<SUP>13</SUP> - 5x10<SUP>14</SUP> 1.0 1x10<SUP>15</SUP> - 5x10<SUP>15</SUP> 1.0tx75x100 0.017 - 0.024(1MHz) 4.4 - 4.6(1MHz) <200/200 (L/S (micrometer/micrometer)) 75x100 One side CEM3 (glass composite) 0.08 - 0.12 >=2H 250 - 340 94 V-O (UL METHOD) - 1x10<SUP>14</SUP> - 5x10<SUP>14</SUP> 12 months   1PC 1 NZ-E40K 32627743 7.99 SGD
In stock
5x10<SUP>13</SUP> to 5x10<SUP>14</SUP> 1.0 1x10<SUP>15</SUP> to 5x10<SUP>15</SUP> 1.0 t x 100 x 150 0.017 - 0.024(1MHz) 4.4 - 4.6(1MHz) <200/200 (L/S (micrometer/micrometer)) 100 x 150 One side CEM3 (glass composite) 0.08 - 0.12 >=2H 250 - 340 94 V-O (UL METHOD) - 1x10<SUP>14</SUP> to 5x10<SUP>14</SUP> 12 months   1PC 1 NZ-E43K 32627777 9.99 SGD
In stock
5x10<SUP>13</SUP> to 5x10<SUP>14</SUP> 1.6 1x10<SUP>15</SUP> to 5x10<SUP>15</SUP> 1.6 t x 75 x 100 0.015 - 0.020(1MHz) 4.6 - 4.8(1MHz) <200/200 (L/S (micrometer/micrometer)) 75 x 100 One side FR-4 (glass epoxy) 0.05 - 0.10 >=2H 440 - 540 94 V-O (UL METHOD) - 1x10<SUP>14</SUP> to 5x10<SUP>14</SUP> 12 months   1PC 1 NZ-G30K 32627795 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 3
2 star 0
1 star 2
Review Rating: 3.73
11 Customer Reviews
The reviews are automatic translation.
We are using it for board production of custom products.
5
From Japan
On 2018-02-14 15:57:36
If you keep the distance between the exposure time and the light source, the substrate will be stable stably. Do not touch the surface of the board with bare hands until the etching is finished. This is why the copper foil remains partly.
This review is about item#32627822.
Create original board.
3
From Japan
On 2018-02-07 09:57:11
Since I did not know that the developer changed, all copper foil boards were made using the previous spray developer.
This review is about item#32627777.
Product prototype
1
From Japan
On 2018-01-26 18:38:00
Those with a quality retention period of 12 months and item description, whose date of manufacture is more than 12 months old have been sent.
This review is about item#37595731.
Effector board production
5
From Japan
On 2017-11-15 16:38:07
It is very convenient to make prototype board of our products, we use it for many years. Temporary photosensitive defects came out in a row and closed, but it seems to have been improved now. It seems that the quick positive photosensitive board only deals with Sun Hayato.
This review is about item#37595713.
For work
1
From Japan
On 2017-09-30 11:58:53
Items with a manufacturing date of 2016.11.11 have been sent. Because it is sensitive, there is a possibility that it will not be used as it will soon be one year old. It may be better not to put out any items on this hand
This review is about item#32627743.
Creating homebrew infrastructure
3
From Japan
On 2017-09-14 15:06:32
Everything except the production year, month, and date is old The movement of the thing is bad So you can get 12 pieces but there are places where you can not expose two
This review is about item#37595835.
Production of prototype circuit board
3
From Japan
On 2017-08-01 00:10:42
We are satisfied with the speed of delivering goods, reasonable prices, but this time there were products for more than half a year after manufacture. There is no problem in terms of use, but I was a little worried.
This review is about item#37595792.
In-house prototype
5
From Japan
On 2017-03-02 16:25:46
Since the date of manufacture is new, exposure sensitivity and development are good.
This review is about item#32627761.
Homemade equipment of amateur radio
5
From Japan
On 2017-01-19 16:35:05
It was difficult to apply the photosensitizer evenly even when applying the photosensitizing agent on your own and developing it. Naturally there were many failures, but since we changed to this Sunhayato, we have already used 50 or more sheets, but almost no failures. In addition, it is now possible to create a pattern of 0.2 mm.
This review is about item#32627777.
Effector Production
5
From Japan
On 2014-01-30 15:23:34
You can also see examples of failure on the net, but if you have a dedicated light, you do not have any problem if you do according to the instructions. It may be a little tough for people who expose them with sunlight etc.
This review is about item#32627777.

Related Products