Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Full Face Helmet

4.29 (7)
Accessories
Size adjustment sponge
...see all>
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One-size-fits-all Black 1PC 1 BH-15K 32628592 -
Discontinued
[x]
One Size Fits All White 1PC 1 BH-15W 32628583 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
When you ride a motorcycle
5
From Japan
On 2017-09-17 12:57:02
The price is cheap and it is a handy helmet. I am satisfied.
This review is about item#32628583.
Commuting, short touring
4
From Japan
On 2016-02-16 20:08:27
Fit feeling is nice. Because the body is small (= no miso is small: about 55 cm), what is called free size in the home center is too big. Surely the chin portion feels a bit shallow, ventilation full OFF but the face suffers a bang bang style with involvement. (It feels good to go without summer, but it is not yet verified.) It is hard to wear glasses as it is fit. (This is a little troublesome for me, but the helmet has no sin)
This review is about item#32628583.
It was too small.
1
From Japan
On 2015-10-21 23:19:37
I returned it and got a shipping fee It was really disappointing. I have been using motorbikes for nearly 30 years and used a number of helmets · · · Incompatible 1, my head size is 58 cm, but as I entered up to 60 cm there was a description but the face I do not need "Acchong pricing" state 2, metal fittings hit around the throat. 3, Hard metal fittings are harder to be removed than other helmets It is very hard to use 1, 3 because we asked for returned goods Mr. Hattaro's reply was confirmed to the manufacturer 3, It can be taken smoothly. As for 1, I receive returned goods by correspondence of the manufacturer, but as condition, I like to have a return shipping fee Although my head size is 58, it is clearly stated that up to 60 will enter, but I do not need it Is it okay if I get shipping fee if it is too tight? I thought. It was a regrettable deal this time.
This review is about item#32628592.
Commuting Practice
5
From Japan
On 2015-03-21 21:27:13
It's not too good, it's not too bad, and this is exactly good for helmets you use everyday. I am satisfied with good cost performance.
This review is about item#32628592.
When riding a motorcycle
5
From Japan
On 2015-02-10 21:41:41
SG standard, you can use with confidence. Anything, making cheap and medium, I will not beat the expensive helmet. After that, there were a lot of kinds of colors, it was better. I can go this way.
This review is about item#32628583.
Commuting
5
From Japan
On 2014-06-22 03:18:20
I am concerned that the chin portion is slightly shallow, but it is a satisfactory product in other respects. I will recommend it.
This review is about item#32628592.
Commuting · Touring
5
From Japan
On 2014-04-25 20:02:41
Scratches on the helmet that I was using for commuting became conspicuous, so I tried purchasing this item with the same amount as the home center. There is no problem in commuting, I can use it with confidence. We are using a famous manufacturer's helmet for touring, but the fit is not less than that, it feels very good. Of course I think that cost performance is the best. I think that it was good to purchase.
This review is about item#32628583.