The reviews are automatic translation.
To bike lock
From Japan
On 2018-03-10 15:25:46
It is necessary and sufficient.
Speaking of the place to worry about the hinge of the cap part,
I think that it will fade at an early stage because it is very poorly made.
In addition, water enters from this U-shaped connection part in this lock,
Because I often get rusty, I sprayed a silicone spray.
Locking and unlocking of keys will also be smooth.
Turnip security
From Japan
On 2017-09-15 09:46:33
It is just right width for turnip tires.
After the rain, brown water comes out when inserting the key and unlocking, so it became an interest.
Used for Birdy 50 BA 42 A
From Japan
On 2017-09-08 07:03:38
Just putting on it is expected deterrent effect It seems that the effect is thin, but it is better than nothing
Used for two types of mackerel (turnip)
From Japan
On 2017-08-06 14:36:06
I locked the rear wheel of the turnip, but it is not too big, it's not too small, it is a good size.
I do not know because the strength has never been broken, but it's easy to use U-shaped lock.
Crime prevention measures
From Japan
On 2017-05-21 17:28:28
I am satisfied with ease of use. I would like to recommend it to my acquaintance.
To prevent theft of motorcycles
From Japan
On 2015-12-18 18:14:11
The width of the U-shaped part is narrow and ingenuity is necessary for usage. When tire is caught, it is impossible unless the tires are thin or narrow width. I use it to pass through the spoke part. The making of the main body is fascinating. The cap that closes the keyhole is connected with the main body with things like thin nylon, but when used outdoors it will cure one day and it seems to be torn.
Bike lock
From Japan
On 2015-12-14 02:07:12
There is no problem in particular.
Bicycle theft prevention
From Japan
On 2015-05-12 20:14:43
I bought a motorcycle, so I bought U lock for theft prevention. Although it is low price, it has the function to keep the purpose securely. Looks are also good.
To bike lock
From Japan
On 2014-10-16 00:14:04
I felt that rust was coming out and it was not really popular. I thought that rust would definitely block the keyhole, I thoroughly sprayed the lubricant, dropped the rust of the key as much as possible, sprayed on the key and used it after using it. I can use it without problem.
Storage of motorcycle
From Japan
On 2014-10-12 15:13:11
It is strong and good feeling.