Buy more than* S$200* and get FREE SHIPPING

Disc Lock

4.67 (3)
Dimensions (Width W x Depth D x Height H) (mm)
100 x 30 x 67
Compatible Range
Insert parts into the disc hole with a diameter of 10 mm, rotor thickness is available in 9 mm or less.From lock part to the inner part the length is up to a maximum of 70 mm.
Weight (g)
Approx. 595
Color
Yellow
Accessories
Three keys / storage bag
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL-19 32628705 23.05 SGD
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bicycle theft prevention
4
From Japan
On 2016-03-30 15:02:18
Compact and lightweight compared to chain type. I bought it for theft prevention at the time of long touring (including camp). Because I have three spare keys, I always have two to go for a lost bag. I think that it is a commodity more than the price.
This review is about item#32628705.
Bicycle theft prevention
5
From Japan
On 2015-10-13 08:56:33
Even if it is cheap Satisfied with firm making
This review is about item#32628705.
Bike theft prevention
5
From Japan
On 2015-04-08 19:29:55
The locking shaft was too big for the motorcycle rotor I used this time, so I used it on another motorcycle. It is not bad if you win, but it seems a bit heavy, so if you purchase for deterrence purposes we recommend a small mini that is a little smaller. Also, I think that if you embed a blinking LED etc on the part of the arm that is useless, the deterrent effect will increase.
This review is about item#32628705.

Related Products