Buy more than* S$200* and get FREE SHIPPING

Leather Repair Material, The Leather

4.33 (3)
Dimensions (Width W x Depth D x Height H) (mm)
700x0.5x800
Weight (g)
About 230
Color
Black
Specification
Adhesive type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 BS-36 32628811 32.91 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Car interior
5
From Japan
On 2015-08-03 14:38:48
Car interior (front) Leather part is cracked due to aged deterioration, it is used for repair. Coincident hue was similar, and it was able to be repaired beautifully. There was no sheet of this size inside, so it was saved. Just because the package of goods is folded, I was concerned about wrinkles when using. I felt easy to use without wrinkle if it was wrapped in a tubular shape.
This review is about item#32628811.
Repairing the seat
4
From Japan
On 2015-07-13 22:53:21
I hope the cut surface is not white
This review is about item#32628811.
Used for repairing a torn motorcycle seat
4
From Japan
On 2014-12-24 10:08:52
Although it can respond to some reapplication, I firmly stick it on the seat, I think it is good. There was a break after packing, so I was worried about wrinkle, but it was fine. I think that it is better for this product to package it like a film rather than folded packaging. However, when I pulled to stick it with a small horn, I regret that strange wrinkles have appeared. Be careful as it will rather wrinkle if you pull too hard to finish cleanly. I will check the durability after that.
This review is about item#32628811.

Related Products