Buy more than* S$200* and get FREE SHIPPING

Rainwear

2.00 (7)
Color
Navy
Material
Polyvinyl chloride
...see all
Product Options
ADD TO CART
Waist (cm) Height (cm) Chest Measurement (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Height (cm) Chest Measurement (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84 to 92 160 to 165 84 to 92 About570 M 1PC 1 BG-030M 32628827 -
Discontinued
[x]
90 - 98 165 - 170 90 - 98 About 580 L 1PC 1 BG-030L 32628836 28.83 SGD
Shipped after 2017-06-26
96 - 104 170 - 175 96 - 104 About 610 LL 1PC 1 BG-030LL 32628845 27.98 SGD
Shipped after 2017-06-26
102 - 110 175 - 185 102 - 110 Approx. 635 3L 1PC 1 BG-030LLL 32628854 29.27 SGD
Shipped after 2017-06-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 4
Review Rating: 2.00
7 Customer Reviews
The reviews are automatic translation.
For commuting
5
From Japan
On 2014-08-06 09:48:05
Personally, this rain wear is indispensable. The reason is that when riding a motorcycle, when it is only normal rain wear, rain always enters from the chucks of the pants and it seems like a pissing. Since this rain wear is not a sewing, it is a "seamless type" crimped by heat, so water does not enter. The disadvantage is that the material is like vinyl, so it melts in a moment when you touch the hot part of the bike. Since there is no lining and there is no breathability, it is somewhat hot. (Feeling covering vinyl mortar) Although it may not compare with high-grade rain wear, it is okay for this to be "not wet" and "small foldable" individually. It has been around for ten years since using for the first time, but I think it is only me that it will become old and seek this rain wear by going around various shops every time I change it. I was surprised because it was dealt with by Monotaro.
This review is about item#32628836.
Always equipped with motorcycle to counter showers.
3
From Japan
On 2014-04-05 16:29:08
I bought it for permanent installation for sudden rain. Quality is equivalent to the lowest ranking transparent PVC kappa. Although it is colored in the photograph, it is actually just a vinyl, it is a design that fits the body considering its design and so if one is to be purchased, the size of the upper one is good, even if the obese person is 3 L, it is tight.
This review is about item#32628854.
Bicycles in the rain
2
From Japan
On 2013-04-18 14:53:31
The price was cheap, but in winter it was crisp due to its nature, and it broke easily if it hits a little.
This review is about item#32628836.
Motorbike etc.
1
From Japan
On 2012-02-15 16:32:32
The moment I crouched on wearing it in a brand new! I do not buy such a banging kappa twice, and I do not sell such goods.
This review is about item#32628845.
Rainy business use
1
From Japan
On 2011-10-16 01:53:08
I happened to see it in my neighborhood home center, but I never thought I would buy it. It was good before ordering with Monotaro. For anything I would like you to line up here. It is sold at 4000 yen units at Olympics. (We currently patronize this now)
This review is about item#32628836.
Rain bike ride
1
From Japan
On 2011-03-21 23:54:14
I was deceived in the package picture. Far away with motorcycles, the bonded part is a bad product that peels cleanly like parts before assembly just by raising the zipper. I was worried because the notation of MADE IN CHINA was on the thing sent, but I did it wrong. I wanted it to be useful once.
This review is about item#32628845.
Used for rainy day delivery
1
From Japan
On 2010-10-11 16:12:53
If you see the actual thing, do not buy it. Arm is thin and difficult to lay back. I am concerned about durability.
This review is about item#32628836.

Related Products