Buy more than* S$200* and get FREE SHIPPING

Mesh Gloves

3.40 (5)
Palm Width (cm)
About 10
Overall Length (cm)
About 23
Size
One Size Fits All
Thickness (mm)
7
Material
Polyester mesh
...see all
Product Options
ADD TO CART
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approx. 55 Black 1Pair 1 BS-61 32628915 -
Discontinued
[x]
About 55 Red 1Pair 1 BS-62 32628924 18.97 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Bike operation of
4
From Japan
On 2016-04-19 13:10:41
The COSPA basis I think that good. Comfortable to wear and does not have a complaint, including, but was red than I expected.
This review is about item#32628924.
Bike operation of summer
3
From Japan
On 2015-01-22 01:11:15
Attaching feeling you do not want to wait until the summer, but we used in Choinori even in winter, is the very best clutch, also operation of the switch. I wonder if durability is after.
This review is about item#32628924.
Use the bike of operation
4
From Japan
On 2014-04-06 16:17:09
Again, Kitsukitsu that it is one-size-fits-all.
This review is about item#32628915.
Mounted in the bike operation
5
From Japan
On 2013-07-03 17:51:27
There is only one-size-fits-all, for the first time when it was installed, but I thought the kana little small, just good and familiar in coming. Price is also very satisfied with reasonable.
This review is about item#32628924.
Glove for bike
1
From Japan
On 2013-06-28 17:34:53
Size has become free, but it is very small. I think that it is for the petite woman. I'm sorry so can not be returned but will discard.
This review is about item#32628924.

Related Products