Buy more than* S$200* and get FREE SHIPPING

Hyper Net

3.33 (3)
Dimensions (Width W x Depth D x Height H) (mm)
510 x 1 x 430
Weight (g)
Approx. 130
Color
Blue
Material
HOOK PART (ABS), MAIN PART (100% NYLON)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-303 32628985 21.76 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For the luggage of bike
1
From Japan
On 2016-11-24 14:47:33
The seam of the rubber is cut in the use for the first time. Problems with that of touring destination.
This review is about item#32628985.
Touring shopping
4
From Japan
On 2012-07-30 18:29:14
And good job for the price. Still it is safe in an ordinary net if storage space is there. Useful in steep shopping on the go. Nde I is a OFF car ride, the Do-waiting jacket but also I'm with me a little growth - large-satisfaction I hope because it seems to fit in the pocket ... You may unexpectedly hook was good all-resin (the value that it is metal is put?) Is grateful color variation even w Toka only ...... nowadays one color Speaking of greed (Once upon a time is a good destination, it rubbed that eliminating the small and thin ones) It is natural, but you always collapse in the tension that it soft ones. So I am always two retention = peace of mind. Free shipping is also attractive at 3000 yen was able to good buy. We expect also to product variants expansion. Thank you very much.
This review is about item#32628985.
Bike touring
5
From Japan
On 2012-07-04 14:05:39
This is useful huge amount. It is no worry of falling because the fit is wrap the luggage at the highest.
This review is about item#32628985.

Related Products