Buy more than* S$200* and get FREE SHIPPING

Carry Belt

4.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
35 x 1 x 600 to 860
Belt Length (mm)
Minimum shortness: approx. 600 maximum length: approx. 860
Weight (g)
Approx.105
Color
Black
Material
BELT (POLYPROPYLENE), HOOK (ABS PLASTIC)
Accessories
4 pieces hook
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-056 32628994 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Luggage fixation
4
From Japan
On 2017-05-03 22:41:20
Improvement of durability is a problem. Quality is satisfactory. The length is just right.
This review is about item#32628994.

Related Products