Buy more than* S$200* and get FREE SHIPPING

Hexagon Lock

5.00 (1)
Weight (g)
1220
Accessories
Three spare key
...see all
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 240x210 hexagon when Red 1Set 1 BL-28 32629143 -
Discontinued
[x]
- Black 1Set 1 BL-27 32629134 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle theft prevention
5
From Japan
On 2015-09-03 19:50:04
It was my first purchase! Reached the day before the planned use day, it was very helpful at the touring destination. The number of days from application to arrival is early, I want to use again. I am looking forward to going out now!
This review is about item#32629143.