Buy more than* S$200* and get FREE SHIPPING

Motorcycle Body Cover Taffeta

3.03 (33)
Caution
Because bike body shape varies depending on the type of vehicle, FITS display should be used as a guide only.
Material
Polyester taffeta 75D
Specification
Keyhole on front part
...see all
Product Options
ADD TO CART
Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 240 S 1Sheet 1 BB-201 32629177 -
Discontinued
[x]
Approx. 260 M 1Sheet 1 BB-202 32629186 -
Discontinued
[x]
Approx. 320 L 1Sheet 1 BB-203 32629195 -
Discontinued
[x]
About 330 LL 1Sheet 1 BB-204 32629204 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 6
3 star 8
2 star 5
1 star 7
Review Rating: 3.03
33 Customer Reviews
The reviews are automatic translation.
As the body cover of the bike
4
From Japan
On 2016-07-09 12:04:08
Purchase because the price was cheap, but the dough was a little softer I have fine.
This review is about item#32629177.
Bike cover
3
From Japan
On 2016-03-14 14:42:38
More cheap was a shame there to home improvement. Apart from ... even without'm Kore
This review is about item#32629186.
Cover on the bike
2
From Japan
On 2014-08-02 14:54:23
Honesty that price that the goods are not kana ...
This review is about item#32629204.
Moped cover of (turnip)
3
From Japan
On 2014-04-23 06:31:51
The dough is felt likely blown waving in the wind so thin. There is a cord that connects to the bottom, but I tied U-bolt on the string, we have to weight so troublesome. This time, I purchased for turnip, was just perfect in LL size since the front a basket and rear box.
This review is about item#32629204.
Bike cover?
1
From Japan
On 2014-03-11 13:24:16
Super thin at 100% polyester, you will hear the wind blows and crisp sound. It is worse than a bicycle cover that sells to HyakuHitoshi. Garbage bags as it is, is the feeling that became a motorcycle cover! The manufacturer of the product is not to buy again.
This review is about item#32629186.
For big bike
3
From Japan
On 2014-03-05 11:21:08
I bought several, but, but the old ones dough was thick sturdy, has changed from the middle to those of Pirapira. I hope to return in the first of the thick ones.
This review is about item#32629204.
Bike cover of
5
From Japan
On 2014-03-03 17:11:41
Indeed There is only for the bike, was perfect to be there JOG Toko entering the mirror. Since the ring as fit to cover over a U-lock to the front tire is attached, it is safe without easy-to-use is also blown away by the wind. Cover you so that the tie to have a cord under the middle, but as easy to stop at a little more dark places rather than a string, I think that it easy to use more if it is implemented in or something magic tape. If the thickness is I think that it is reasonable price, but it does not buy the absolute if this price in the price.
This review is about item#32629186.
As a cover for bike bicycle.
4
From Japan
On 2013-12-08 14:51:35
Thin and light, somewhat weak. A little more ChiAtsu person is good. I think water repellency is a good person.
This review is about item#32629204.
Bike cover of
3
From Japan
On 2013-11-15 14:07:51
The cover of the bike I think that it is the price accordingly but the thin fabric. So is cumbersome tie with a string, it can not be recommended to the high frequency of use people, but .... It's a good product if it is one-touch at this price.
This review is about item#32629204.
Outdoor storage of motorcycle
1
From Japan
On 2013-11-06 20:35:46
Half a year after use also did not have. Size, but there are a Super Cub 50 70 90 in the item description (basket, with a box), it was large enough to not hidden small tire half. Dough is quite thin. (Nari price) Durability was torn without having even half a year .... Cloth it seems that is there heat resistance, but tearing a little stiff become at once the other day while you are using, now useless. I'm sorry.
This review is about item#32629186.