Buy more than* S$200* and get FREE SHIPPING

Rainproof Motorcycle Cover

4.00 (6)
Caution
Because bike body shape varies depending on the type of vehicle, FITS display should be used as a guide only.
Accessories
Storage bag
...see all>
Product Options
ADD TO CART
Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About1980 M 1Sheet 1 BB-402 32629222 119.99 SGD
Shipped after 2018-03-02
About2650 5L 1Sheet 1 BB-407 32629274 189.99 SGD
Shipped after 2018-03-02
About2010 L 1Sheet 1 BB-403 32629231 129.99 SGD
Shipped after 2018-03-05
About2210 LL 1Sheet 1 BB-404 32629247 139.99 SGD
In stock
About2480 3L 1Sheet 1 BB-405 32629256 159.99 SGD
Shipped after 2018-03-02
About2590 4L 1Sheet 1 BB-406 32629265 159.99 SGD
Shipped after 2018-03-05
About3280 6L 1Sheet 1 BB-408 32629283 199.99 SGD
Shipped after 2018-03-05
About1935 S 1Sheet 1 BB-401 32629213 119.99 SGD
Shipped after 2018-03-05
About3280 7L 1Sheet 1 BB-409 32629292 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
GN-125H
4
From Japan
On 2017-07-31 12:43:08
As you all know, in exchange for a fine product, I feel a little grass and weight. It may be a bit bolder to wear and remove everyday. For long-term storage or rainy we use here and think about cheap goods combination like a brisk bicycle cover to the degree of daily bike hiding. The size is also tight without gaps as it is conforming to the front. If it is frequent detachment, one size may be easier.
This review is about item#32629231.
Storage of motorcycle
5
From Japan
On 2017-07-23 16:19:50
It is safe to make it very firm. It was good to choose.
This review is about item#32629247.
For motorcycle storage
4
From Japan
On 2016-02-15 12:22:34
Purchase 5L size items for BMW R1100RS. Overall, I am contented with my satisfaction. First I was surprised by the thickness and weight of the fabric. I think that we can withstand strong wind and rain in this case. Size is 5L, almost exactly. There is enough upper and lower length, and it seems to be able to prevent blowing from the bottom to some extent. However, since cloth is thick and hard, detachment was unexpectedly troublesome. I think that the ease of use of detaching is better for the 6L person who is slightly larger. There seems to be considerable tightness as it comes from the robustness of the dough, so there is no worry of flooding, but placing in the summer is worrisome. Also, along with aging, the fabric may be cured and cracked, and breakage may occur as soon as possible. How much waterproofness and flexibility of the dough have? I think that you can tell by future use .... Although a bag for storage is attached, in fact, although it is just for storing this substitute with a size of this size, I wonder how much the user who is folded tightly and stored in this bag exists. I think that this bag is actually an unnecessary substitute. I want you to omit the bag and make the price cheaper by that amount (laugh).
This review is about item#32629274.
Used for suzuki falcon
1
From Japan
On 2016-01-28 15:35:55
About the performance of the cover itself, I am generally satisfied. However, as for the size, I bought it because the big bikes such as zzr, cbr, vmax are fit, but the periphery of the mirror is too hard, I can not cover the rear tire About the model For reference, I measured the size by convex and bought, but 6L or 7L which was not helpful at all was supposed to be fit, but I think that the standard should be clarified (or I Do you need a pillar like?
This review is about item#32629274.
Bike storage at the bicycle parking lot
5
From Japan
On 2015-11-28 21:13:47
It is the highest quality cover that can be protected from the wind and rain firmly. The size is plentiful and the length is also just right. Although the unit price is high, it is excellent in COSPA, considering that it is durable and can be used for a long time. However, since the removed cover is bulky, it makes me worried that storage is difficult. Moreover, it seems that humidity is going to be squeezed depending on storage location. I think that it is better if there is a vent function that can ventilate with water stop fastener etc.
This review is about item#32629292.
Used by scooter and motorbike
5
From Japan
On 2015-04-01 06:45:38
Because the fabric is thick and heavy, it never blows off by the wind. I like it.
This review is about item#32629213.

Related Products