Buy more than* S$200* and get FREE SHIPPING

Warning Logo With Bike Cover

3.83 (6)
Caution
Because bike body shape varies depending on the type of vehicle, FITS display should be used as a guide only.
Specification
Keyhole on front part
...see all>
Product Options
ADD TO CART
Weight (g) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About255 S Polyester taffeta over 75D 1Sheet 1 BB-501 32629301 26.99 SGD
Shipped after 2018-04-27
- 5L Polyester taffeta over 75D 1Sheet 1 BB-507 35426736 52.99 SGD
Shipped after 2018-04-27
About345 LL Polyester taffeta over 75D 1Sheet 1 BB-504 32629335 27.99 SGD
Shipped after 2018-04-23
About265 M Polyester taffeta over 75D 1Sheet 1 BB-502 32629317 27.99 SGD
Shipped after 2018-04-23
About 305 L Polyester taffeta 75D 1Sheet 1 BB-503 32629326 26.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Storage of a roof-free motorcycle
1
From Japan
On 2015-10-24 18:42:54
Purchase M size Store scooter in parking lot without roof. In 7 months after purchase it was torn down. I do not recommend purchasing as "outdoor use" practically imposing "cheap buying · · ·". If it is dusty under the roof ○
This review is about item#32629317.
Cub 90
4
From Japan
On 2015-09-07 17:34:14
Purchased size M in Cub 90 (with basket). The length is just fine, but the height is somewhat short, the front wheels are half visible. When the wind blows, the front wheel is exposed, but there will be individual differences. Adjusting the position of the mirror slightly before it seems to be perfect. The material is firmer than I thought. It seems that we can use it for the time being.
This review is about item#32629317.
Bike Protection
5
From Japan
On 2015-08-09 14:42:29
I was worried because the big bike I possessed was among the 400 people but the size was perfect! It is cheap and recommended!
This review is about item#32629326.
Used for Yamaha Axis 90 Pro Foot Front Cage & Rear Carrier
4
From Japan
On 2015-02-12 20:52:17
Somewhat the fabric feels thin, but at this price it will be useless. Warning mark also stand out Good feeling ^ ^ It will be ◎ (double circle) if you bring it for the next 2 years
This review is about item#32629317.
Snow coverage of garage bike
4
From Japan
On 2014-12-05 17:08:24
I bought a size M for Honda deio 110, but because I had a basket, it was small and I purchased L this time.
This review is about item#32629326.
Cover of Suzuki address V 125 G
5
From Japan
On 2014-09-17 20:11:38
Previously, I bought Size M of the same manufacturer, but the size was full a lot due to the presence of the front basket, but you can cover with L size and have plenty of room. Because I lock the rear wheel, I think that it is more convenient to have a ring for locking at the rear.
This review is about item#32629326.

Related Products