Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bike Cover Ox Do Not Burn Easily

4.00 (1)
Caution
Because bike body shape varies depending on the type of vehicle, FITS display should be used as a guide only.
...see all>
Product Options
ADD TO CART
Weight (g) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About790 M 250D polyester oxford 1Sheet 1 BB-002 32629353 -
Discontinued
[x]
About1320 6L 250D polyester oxford 1Sheet 1 BB-008 32629414 -
Discontinued
[x]
About1030 4L 250D polyester Ox 1Sheet 1 BB-006 32629396 -
Discontinued
[x]
About1040 5L 250D polyester Ox 1Sheet 1 BB-007 32629405 -
Discontinued
[x]
About1320 7L 250D polyester Ox 1Sheet 1 BB-009 32629423 -
Discontinued
[x]
About770 S 250D polyester Ox 1Sheet 1 BB-001 32629344 -
Discontinued
[x]
About815 L 250D polyester Ox 1Sheet 1 BB-003 32629362 -
Discontinued
[x]
About1010 3L 250D polyester Ox 1Sheet 1 BB-005 32629387 -
Discontinued
[x]
Approx. 880 LL POLYESTER OX 250 D 1Sheet 1 BB-004 32629371 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bike storage
4
From Japan
On 2012-01-27 18:16:24
Since the cover of 1000 yen purchased at a motorcycle store around 1 year ago has been torn, I bought this instead. I chose 4L size and it was perfect for Sherpa. Some stickers stuck on the box Chinese? I was worried a little because there was something like it, but the fabric was a solid fabric corresponding to the price than the previous cheapest. The belt can also be fastened with a single touch, and I was impressed that it was possible to remove it from either the left or right side of the bike. I do not know unless time goes by for durability of the bottom, but I am satisfied so far.
This review is about item#32629396.

Related Products