Buy more than* S$200* and get FREE SHIPPING

Bike Cover Taffetta Ox Do Not Burn Easily

4.00 (3)
Caution
Because bike body shape varies depending on the type of vehicle, FITS display should be used as a guide only.
...see all>
Product Options
ADD TO CART
Size Material Related Phrases Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material Related Phrases Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3L Polyester taffeta over 75D Bike two-wheel motorcycle About 560 1Sheet 1 BB-605 32629475 -
Discontinued
[x]
- Polyester taffeta over 75D - - 1Sheet 1 BB-603 32629457 -
Discontinued
[x]
S Polyester taffeta 75D - About 355 1Sheet 1 BB-601 32629432 -
Discontinued
[x]
M Polyester taffeta 75D - About 375 1Sheet 1 BB-602 32629441 -
Discontinued
[x]
LL Polyester taffeta 75D - About 540 1Sheet 1 BB-604 32629466 -
Discontinued
[x]
5L Polyester taffeta 75D - About 600 1Sheet 1 BB-607 32629493 -
Discontinued
[x]
6L Polyester taffeta 75D - About 720 1Sheet 1 BB-608 32629502 -
Discontinued
[x]
7L Polyester taffeta 75D - Approx. 720 1Sheet 1 BB-609 32629511 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used for bike storage
5
From Japan
On 2014-03-09 21:26:13
It is cheap, durable and quite good. Even when the wind is strong, a string under the engine is useful. It is good for the price, is not it! It is!
This review is about item#32629466.
Used as a rain cover for LML 150
4
From Japan
On 2013-11-04 16:26:04
Without a roof, I was using the old motorcycle T - MAX 500 worn out in the age of old T - MAX 500, but it was pretty rainy so I bought a new one. It was good because the size is also quite large.
This review is about item#32629466.
We lost to the cheap> <Thick type is good, garage with roof does not hurt rain sunlight never sunlight nevertheless it hurts motorcycle cover.
3
From Japan
On 2011-06-12 08:00:58
Good ones are nice
This review is about item#32629502.