Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Motorcycle Cover Half Type, No Melt

4.57 (7)
Specification
Ventilation duct with net on mirror
...see all>
Product Options
ADD TO CART
Size Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4L About1070 1Sheet 1 BB-706 32629572 159.99 SGD
Shipped after 2018-05-07
S About800 1Sheet 1 BB-701 32629527 119.99 SGD
Shipped after 2018-05-07
3L About 1030 1Sheet 1 BB-705 32629563 159.99 SGD
Shipped after 2018-05-07
L About 835 1Sheet 1 BB-703 32629545 129.99 SGD
Shipped after 2018-05-07
LL About 915 1Sheet 1 BB-704 32629554 139.99 SGD
Shipped after 2018-05-07
5L About 1100 1Sheet 1 BB-707 32629581 189.99 SGD
Shipped after 2018-05-07
6L About1360 1Sheet 1 BB-708 32629597 199.99 SGD
Shipped after 2018-05-07
7L About1360 1Sheet 1 BB-709 32629606 199.99 SGD
Shipped after 2018-05-07
M About820 1Sheet 1 BB-702 32629536 139.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-11-23 17:15:19
Monotalau bike cover is difficult to understand size. In others there are places to exchange for size differences.
This review is about item#32629606.
When stored
5
From Japan
On 2016-08-16 09:41:14
Since the things that we used to date have deteriorated, we will consider purchasing. I also thought that the price was high, but compared with other purchases. I feel that there is enough durability in measures against rain and wind.
This review is about item#32629606.
Motorbike cover
5
From Japan
On 2015-10-07 15:22:49
Estrea, with a rear box 51L, it was covered with margin. I hope the fabric is light but strong against heat, but I think that it can be evaluated after using it.
This review is about item#32629606.
Cover for ordinary bike storage
5
From Japan
On 2014-08-16 15:49:42
The texture of the fabric is solid and seems to be strong. As for durability, it is starting to use, so I do not know yet. Also the front and back of the cover are color-coded for U-shaped lock holes, so it is convenient as you can understand immediately. The air hole in the mirror stops at Velcro so it is better to prevent rain from entering from there. I think that I do not use cover preservation bags because I am landing.
This review is about item#32629554.
Used at work every day for shading purposes.
2
From Japan
On 2012-10-04 22:10:11
I chose BB-709 (7 L) for OFF car equipped with a pannier case (trekking bike). Although the size is small, the height of the rear part where the pania fits is just fine as it came to the lower surface, but again the total length, the width, the height (front part) were about 10 ~ 12 cm big. Although it is a specification of half type, is BB - 709 made for scooter? Where there is a lining which does not melt with heat is only the lower part of the cover, in case of an off-car coupled with the size which was large, it is a subtle position whether lining is hung on an exit which is barely at a high position (cylinder side). Therefore, a pipe without lining will hit the pipe or cylinder of a higher position. Also, the fabric on the left side of the car body has few lining parts, there is no lining at all in the part hitting the engine part. Nakitto and the scooter have some lining only in the part hitting the crankcase under the crankcase. From this thing it is not suitable for motorcycles with an off-car or engine overhang even if there is a pania, so the more costly all-melt cover type seems to work. Besides, the circumference of the keyhole is differently colored in front and back, but it is difficult to understand because it is a small limited part. From this thing I think that it is good if there is a notation as to which part has lining in picture chart etc in size chart chart. Since making fabrics and one-touch style flying belt etc. are solid, I think that it is good if size and lining position match. And it came with a storage bag that seems good even if I upsize a bit.
This review is about item#32629606.
Protection of the motorcycle.
5
From Japan
On 2012-06-25 00:25:43
I bought it at the point that the cover is hung soon after coming home by motorcycle commuting. Although it is a half type, it is supposed that the area does not melt considerably, and even an up muffler can be safely covered. Since the U-shaped lock hole is color-coded in the front and back, it is easy to avoid getting lost. I bought a compatible size cover, but it is troublesome to cover the cover with a pretty big size .... If you buy one, I think that if you buy one size larger, you can easily cover it. Although it is not waterproof, it can be used without problems if it is waterproof sprayed.
This review is about item#32629536.
Used Super Cub 110 in no-roof parking
5
From Japan
On 2011-12-14 09:18:57
The cloth is firmly sewn properly compared with cheap ones. It can be used even while the muffler is still hot As the holes for tire locking are differently colored, it can be hung quickly at the time of use without hesitation. Water repellent is also good. It is conscientious that the one-touch wind flying belt for the keyhole part comes with it.
This review is about item#32629545.

Related Products