Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED License Plate Lamp

4.00 (2)
Unit Dimensions (Height x Width x Depth)(mm)
About 11x39x19
Length (cm)
(Wiring) about 60
Voltage (V)
12
Accessories
Two screw for mounting stay, one for mounting stay strong double-sided tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GT-185 32629161 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Inspection for car inspection
4
From Japan
On 2017-03-21 09:53:05
I changed the tail lamp and the number light turned dark. So the installed product is lit up in the front (natural) but also downward (number) even if it is a variation. By the way, the automobile inspection inscribed a black tape in front.
This review is about item#32629161.
Honda Benrii Pro's auxiliary light
4
From Japan
On 2013-03-28 18:44:27
Honda Benrii Pro was looking for an LED light for retrofitting as there is no hand at the front of the handle like a Yamaha gear. This license plate lamp was perfect as it is waterproof, sufficiently bright and compact. Since the mounting place is a curved surface, a rectangular hole was drilled so as to insert into the cover, and the mounting method was fixed with a coking material. I took the power from the meter back lamp. It is perfect if it is a bit thinner.
This review is about item#32629161.

Related Products