Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Material (body) Operating Ambient Temperature (deg C) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Material (body) Operating Ambient Temperature (deg C) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ABS resin - - Beige   1PC 1 WN3020F 41039056 0.99 SGD
Shipped after 2018-05-28
ABS resin - - Milk White   1Bag(2PC) 1 WN3020P 41039083 1.99 SGD
Shipped after 2018-05-28
ABS resin - - Army Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WN3020G 41039065 4.99 SGD
Shipped after 2018-06-04
ABS resin - - Gray   1PC 1 WN3020H 41039074 0.99 SGD
Shipped after 2018-05-28
- ABS resin -10 - +40 Off white   1PC 1 WN3020SW 32628111 0.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Classic · Panasonic
5
From Japan
On 2018-03-19 16:53:34
Speaking of Japanese-style rooms is an option of Rikkyo! Because there are no reference pictures, it is not good not to know the color until the item arrives.
This review is about item#41039065.
To fill in the outlet
3
From Japan
On 2018-02-20 16:00:05
It is original in its original usage. It's neither good nor bad. I dare say, I wish I could be a bit cheaper. About three pieces, \ 100 (excluding tax) is ideal?
This review is about item#41039083.
Newly established conset
4
From Japan
On 2018-02-12 13:12:47
Mecla until the cable is pulled out by setting a new air conditioning conset. There is also a cover attachment, so that is better.
This review is about item#32628111.
Electrical construction
5
From Japan
On 2016-03-16 18:25:32
I purchase it at the time of one discount.
This review is about item#41039056.

Related Products