Buy more than* S$200* and get FREE SHIPPING

Cosmo Series Embedded Embedded Switch Without Display, One Side Cut

3.88 (8)
Compatible Electric Wire (mm2)
phi1.6, phi2.0
Rated Current (A)
AC15
Rated Voltage (V)
300
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT5001 32629703 2.45 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
A box selling!
1
From Japan
On 2016-12-23 11:14:47
Wrapped in one single plastic it is sent, troubled storage! Do not send as it is in the box? I think a lot of people to buy a box?
This review is about item#32629703.
And selling box
3
From Japan
On 2016-11-09 22:22:11
I want you to sell a box! It troubled in storage even sent roses that out of the one by one vinyl Mendoi
This review is about item#32629703.
Exchange of home switch
4
From Japan
On 2016-06-13 22:18:37
Easy to use
This review is about item#32629703.
Tub of switch
3
From Japan
On 2016-06-02 18:01:29
It is easy to turning on and off of the switch
This review is about item#32629703.
Electrical construction
5
From Japan
On 2016-03-16 18:29:47
Aligns various Bought when one discount
This review is about item#32629703.
Replacement switch with the
5
From Japan
On 2015-09-21 21:15:23
Full color - switch Kosumoshiri - together also mounting frame in order to replace the embedded switch of FIG. Was ordered because there was a Cosmo insulation mounting frame in the vicinity of the di - How can you buy the same pair Near Ho can not be mounted not match the size - Musenta - at the same Cosmo was confirmed to be Cosmo F switch metal mounting frame and unless fishing with can not it is trying to return to understand and I think I was nearby when considering such as side goods postage ho - Musenta - because it is I've found that it is possible to buy cheaper Return replacement is aborted ho - I decided to buy in - Musenta. Products Series -'s and related products the same pair - I think that it is not in the finished not even order mistake if posted in the own.
This review is about item#32629703.
SW exchange of his room
5
From Japan
On 2015-04-07 14:10:42
Cheap, fast-cash also was relieved with one that will certainly.
This review is about item#32629703.
Renovation of existing switch
5
From Japan
On 2014-02-26 21:58:52
It may workability, also you can smoothly set the opening of the wiring. Price is also cheaper, since it also pressed comfort, is a bargain.
This review is about item#32629703.

Related Products