Buy more than* S$200* and get FREE SHIPPING

Cosmo Series FilLED With Pilot And Squirter Switch for 100 V, One Side Cut

4.50 (4)
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
Compatible Current (A) Compatible Electric Wire (mm2) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Current (A) Compatible Electric Wire (mm2) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load current /0.01 to 0.5 phi1.6,phi2.0 AC0.5 1PC 1 WT50412 32629737 18.99 SGD
Shipped after 2018-04-23
Load current/0.1-4 phi1.6, phi2.0 AC4 1PC 1 WT5041 32629721 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When changing the switch
4
From Japan
On 2017-12-11 13:26:28
I wanted the pilot · · · · to increase the size of the hit lamp section and increase the visibility. Because I thought that it is hard to see whether it is shining or not when looking from a slightly diagonal place where it is not dark.
This review is about item#32629721.
Switch renewal
5
From Japan
On 2016-07-21 16:30:54
It received carefully individually wrapped and arrived. The part of the claw is solid and it is easy to handle.
This review is about item#32629721.
Exchange from full color switch
4
From Japan
On 2014-07-18 11:00:42
In exchange from a full color switch, the size of the switch is larger than full color, so the depth dimension of the notched pillar and wall for full color was not enough, the switch did not fit and unexpected work was necessary. It would be better not only to spin ground but also to prepare fleas and tonkaki.
This review is about item#32629721.
Switch update at home
5
From Japan
On 2014-02-16 13:21:25
I updated the switch this time but also needed to update the installation frame, I think that it was not a hassle twice if you can also get the purchase guide of the frame when purchasing the switch.
This review is about item#32629721.

Related Products