Buy more than* S$200* and get FREE SHIPPING

Cosmo Series Embedding Switch for 100V

4.71 (7)
Compatible Electric Wire (mm2)
phi1.6, phi2.0
Rated Current (A)
AC15
Rated Voltage (V)
100
Power Consumption (W)
Approx. 0.03
Specification
Embedded Switch B with indicator (Single-pole switch)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT5051 32629755 4.55 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-03-16 18:29:04
Aligns various Bought when one discount
This review is about item#32629755.
Repair of lighting switch for the home
4
From Japan
On 2016-03-14 11:47:35
First of Cosmo series of switch failure (fracture of the leaf spring) and that was the first to purchase in about 10 years ago, this time was purchased from Monotarou together taking into account the price delivery time for repair and the other member. This replacement will expect more than 20 years of life.
This review is about item#32629755.
To switch the exchange of
5
From Japan
On 2016-02-18 04:07:44
It was set exchange in passing the re-covering of the wallpaper. Cheaper than home improvement, arrived in two days from the order. There is also to say that manufacturers products, function, the quality is not a problem. However, I for many goods number of switch system is understood, I want you to sell as much as possible a set of goods.
This review is about item#32629755.
Home switch
5
From Japan
On 2016-02-13 22:03:16
This model was good without the hardware store
This review is about item#32629755.
Replacement from full color
4
From Japan
On 2014-08-16 06:25:30
Since the size of the switch is larger than full color, it was necessary to deepen the cutout with fleas and tonkagi because the depth of the notched pillar for full color was insufficient and the switch did not fit.
This review is about item#32629755.
Exchange from full color switch
5
From Japan
On 2014-04-04 17:01:46
It became easier to understand because it is color-coded as one can understand.
This review is about item#32629755.
Electrical construction
5
From Japan
On 2013-10-20 13:34:48
Have you gotten all the goods from such a Panasonic Electric Works catalog recently? I am saved.
This review is about item#32629755.

Related Products