Buy more than* S$200* and get FREE SHIPPING

For 100V With Indicator Switch Firefly Buried Cosmo Series, 3 Channels

5.00 (5)
Compatible Electric Wire (mm2)
phi1.6, phi2.0
Rated Current (A)
AC15
Rated Voltage (V)
100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT5052 32629764 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-03-16 18:15:46
I purchase it at the time of one discount.
This review is about item#32629764.
For home use
5
From Japan
On 2015-12-11 22:41:52
As the firefly switch for the entrance to the bath broke, I exchanged myself. It is dangerous if you do not drop the breaker.
This review is about item#32629764.
Lighting switch
5
From Japan
On 2015-06-22 16:59:34
Good color matching with the interior is easy.
This review is about item#32629764.
Switch change
5
From Japan
On 2014-05-09 18:12:34
I am satisfied because it was a genuine article.
This review is about item#32629764.
Exchange from old switch
5
From Japan
On 2013-11-26 21:40:20
For the Cosmo series, the switch panel is large and it is popular among the elderly. I think that it is great as a merit also to know the type according to the color of the push button.
This review is about item#32629764.

Related Products