Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Color Specification Type Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Specification Type Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Beige - Triple - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WT3023F 41040194 6.99 SGD
Shipped after 2018-05-09
Beige - Single -   1PC 1 WT3021F 41040151 1.99 SGD
Shipped after 2018-05-01
Beige - Double - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WT3022F 41040176 6.99 SGD
Shipped after 2018-05-10
Rikyuiro No name plate space Single 1 infant   1PC 1 WT3021G 41040167 1.99 SGD
Shipped after 2018-05-01
Army Green - Triple - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WT3023G 41040203 2.99 SGD
Shipped after 2018-05-09
Army Green - Double - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WT3022G 41040185 1.99 SGD
Shipped after 2018-05-09
White No name plate space - For one piece   1PC 1 WT3021W 32629834 1.99 SGD
Shipped after 2018-05-01
White No name plate space - For 2 pieces   1PC 1 WT3022W 32629843 1.99 SGD
Shipped after 2018-05-01
White No name plate space - For 3 pieces   1PC 1 WT3023W 32629852 1.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Replaced broken old product repair
1
From Japan
On 2017-08-22 16:46:31
There is no ingenuity just by having only one window of display Only light seems to penetrate through the hole Two legs of the attachment part are thin and strong, worry about aging
This review is about item#32629852.
Lighting expansion
5
From Japan
On 2017-05-03 23:34:09
Since it is a maker item purchased after checking the standards, there is no problem at all
This review is about item#32629852.
To replace the switch
5
From Japan
On 2016-02-18 04:11:28
We exchanged dresses as the wallpaper was replaced. It was cheaper than the home center, arrived in 2 days from the order. There is also a thing called a maker thing, there is no problem in function and quality. Also, I reviewed items with a name, but I thought that a handwriting etc. sticks to a subtle dent in the name pasted part, I made it for one without a name. However, although I understand that there are a lot of switch points' product points, I would like you to sell the set items as much as possible.
This review is about item#32629834.
Replacement from old type
5
From Japan
On 2016-02-10 01:04:14
I was able to exchange at last with a color which I did not handle easily even at a professional home center.
This review is about item#41040167.
Exchange of Japanese rooms
5
From Japan
On 2016-02-09 14:42:13
White is put also in the home center, but this color is very useful because it has few places to sell.
This review is about item#41040176.
Lighting switch
5
From Japan
On 2015-06-22 16:58:26
Good color matching with the interior is easy.
This review is about item#32629834.
Reform application
5
From Japan
On 2014-10-29 14:00:16
I am allowed to use it without any dissatisfaction regarding the product. Rikiko goes well with a Japanese style room.
This review is about item#41040167.
Reform of existing switch
5
From Japan
On 2014-02-26 21:56:50
The switch panel is large and easy to use design. However, I think that it is easier to use if the surface had irregularities. Also, when pushing from the side, the corner of the round plate hit the fingertip, and it is regrettable that there is somewhat discomfort.
This review is about item#32629834.

Related Products