Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Specification Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Specification Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Beige With name plate space Single 1 infant 1PC 1 WT3031F 41040115 2.99 SGD
In stock
Army Green With name plate space - 2 infant 1PC 1 WT3032G 33042572 2.99 SGD
In stock
Beige With name plate space - 2 infant 1PC 1 WT3032F 33016033 2.99 SGD
In stock
Beige - Triple - 1PC 1 WT3033F 41040133 2.99 SGD
In stock
Army Green - Single - 1PC 1 WT3031G 41040124 2.99 SGD
In stock
Army Green - Triple - 1PC 1 WT3033G 41040142 2.99 SGD
In stock
White With name plate space - For one piece use 1PC 1 WT3031W 32629861 2.99 SGD
In stock
White With name plate space - For 2 pieces 1PC 1 WT3032W 32629877 2.99 SGD
In stock
White With name plate space - For 3 pieces 1PC 1 WT3033W 32629886 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Classic · Panasonic
5
From Japan
On 2018-03-19 16:53:48
Speaking of Japanese-style rooms is an option of Rikkyo! Because there are no reference pictures, it is not good not to know the color until the item arrives.
This review is about item#41040124.
When changing the switch
4
From Japan
On 2017-12-11 13:21:01
Is it possible to make the size of the firefly lamp part a little bigger (about twice as heaven)? Since I do not know whether it is clearly shining or not shining at the viewing angle, I thought that I wanted to raise the visibility from somewhat other than the front.
This review is about item#32629886.
Electrical
5
From Japan
On 2017-07-08 10:09:07
We exchanged to make the switch bigger. It is Panasonic so there is no problem
This review is about item#32629877.
Apartment renovation and maintenance.
5
From Japan
On 2017-04-14 15:53:00
There is no problem as a product. It is saved to avoid having to travel to home centers and electronic materials shops to purchase only this part.
This review is about item#32629877.
Change light switch
5
From Japan
On 2017-03-22 21:11:15
Existing plates on houses have no names, but I think the nameplate is necessary personally.
This review is about item#32629861.
It is quite idle
5
From Japan
On 2017-02-19 20:15:30
Rikyu 's things are not aligned in the neighborhood. Very helpful.
This review is about item#41040124.
Replace the handle with a name
5
From Japan
On 2016-04-22 20:06:02
Good
This review is about item#32629877.
For home use
4
From Japan
On 2016-04-09 11:56:55
Recommended only when you do not know what switch. Because the price is high, I do not need to use it for the whole house.
This review is about item#32629861.
Electrical construction
5
From Japan
On 2016-03-16 18:16:34
I purchase it at the time of one discount.
This review is about item#41040115.
To replace the switch
5
From Japan
On 2016-02-20 15:04:34
I purchased a set for replacement with the old switch. Since it is a maker item, it seems that there is no problem in quality. Because the price is cheap and it takes less time to deliver, I think that I would like to purchase if there is another opportunity.
This review is about item#32629877.

Related Products