Buy more than* S$200* and get FREE SHIPPING

Tool Sets, Plugins 12.7 Mm Squareuare

3.71 (28)
Case Dimension (mm)
355 x 220 x 220
Weight (kg)
6.8
Set Contents
[Socket(hexagonal)(Insertion angle 12.7mm) ]8mm, 10mm, 12mm, 13mm, 14mm, 17mm, 19mm, 21mm, 22mm, 24mm, 26mm, 27mm (Total12pcs) Extension bar plug angle 12.7 mm / total length 75 mm , one piece [Ratchet handle plug angle 12.7 mm / 270 mm] 1 piece
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(62PCSet) 1 Mono002 32630096 159.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 12
4 star 5
3 star 5
2 star 3
1 star 3
Review Rating: 3.71
28 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-05-26 16:43:20
Content and price, I think that good.
This review is about item#32630096.
At the time of maintenance of the machine
5
From Japan
On 2016-05-07 05:33:06
Easy-to-use products, it will be saved and the size of the tool box get a little big.
This review is about item#32630096.
Work on light duty
2
From Japan
On 2016-04-18 06:54:34
Given the price for 1 tooling, I think that it is sufficient thing. For 2 tool box, (1) MonotaRO emblem? Is a double-sided tape, such as there is 3mm thick, messy was (cut surface of the double-sided tape, the jagged as been torn off). When was this, it is usually good looks or better had you on the sticker. It was peeled off in haste. (2) What was the long-term stock, chipping paint under the tool box front right, was not rust. Given the price, you can put up with.
This review is about item#32630096.
Do you sell yet. .
1
From Japan
On 2016-04-12 21:34:24
Whether the review to be there as the bastards are why still sell? What about for over a nuisance to people purchases made in China of adulteration. What if the a little more responsible behavior.
Maintenance of farm equipment
3
From Japan
On 2015-11-27 21:34:36
Is happy with the price, but the rack Chet handle, driver, hammer is disappointed. The rack Chet handle things a little more robust likely, the driver easier to use of a single one independent thing, hammer was better of not being a rubber.
This review is about item#32630096.
Sunday tool
3
From Japan
On 2015-04-24 18:34:01
The tool box are happy, but is with a tool ...
This review is about item#32630096.
For gifts
4
From Japan
On 2015-04-16 10:03:07
Always to work who lend their tools are asked to work, was purchased as a gift. It is for the time being convenient if this only aligned with tool boxes. If you buy at the time of the Monotarou brand of discount sale it is recommended in the very profitable.
This review is about item#32630096.
Work in the field
4
From Japan
On 2015-02-28 10:24:41
It surprised the ease of use of the tool case at this price. Since it has the management to have on their own if you can, what you think, but how the kind of name holder is further for the goods to have been set?
This review is about item#32630096.
Machinery maintenance
1
From Japan
On 2014-12-11 08:42:06
I was stunned to poor of the ratchet handle. It is before use, but has determined that it can not be used in our work. For new employees, but we have provided, it can not be used so in the field work. I bought a cheap set trying to suppress the cost, but it was wasted. Or a tool such as see the actual thing, and must be purchased in the brand, was again realized. Proverb of "penny-wise and pound-foolish" is true exactly. Is a DIY level of the tool.
This review is about item#32630096.
Repair, such as heavy machinery
5
From Japan
On 2014-07-09 18:51:51
A minimum of tools are happy because it contains.
This review is about item#32630096.

Related Products