Buy more than* S$200* and get FREE SHIPPING

Slim Spiral

4.60 (5)
Voice
Sound Pressure Level (dB)
113
Dimensions (Width W x Height H x Depth D) (mm)
99.8x99.2x41.5
Input Voltage (V)
12
Standard
ECE Standards Compliant
Cycle(Hz)
(Hi)550, (Lo)440
Type
Double
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 HOS-03 32630552 57.96 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Mounting on mini vehicles (Vamos)
5
From Japan
On 2017-08-03 16:23:05
Good sound, good reaction, thin, easy to install. It is a very good product.
This review is about item#32630552.
For replacing the motorcycle
5
From Japan
On 2016-07-07 16:26:51
It was good that it was thin but the required voltage is different at high and low, so the higher one had to bite the relay. 2 Strike There is no help as it is an old car
This review is about item#32630552.
Interior trim business
4
From Japan
On 2016-06-16 18:12:47
It is the best sound!
This review is about item#32630552.
Horn replacement
5
From Japan
On 2016-04-15 14:44:10
Easy to install and easy to install
This review is about item#32630552.
Mounting on my car
4
From Japan
On 2013-02-02 01:43:52
It was cheaper than the neighbors' AUTOBACS. I like it because it is a missing tone that places emphasis on middle and high tone. The attached stay also rotated freely and the thickness of the main body was very thin, so it was easy to install. I think that it is one push in Mitsuba made horn.
This review is about item#32630552.

Related Products