Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Proud Horn

4.50 (38)
Voice
Sound Pressure Level (dB)
113
Dimensions (Width W x Height H x Depth D) (mm)
77.0x88.5x60.0
Input Voltage (V)
12
Cycle(Hz)
(Hi)490, (Lo)410
Type
Double
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 HOS-02B 32630577 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 4
3 star 2
2 star 1
1 star 2
Review Rating: 4.50
38 Customer Reviews
The reviews are automatic translation.
It is an exchange with a genuine horn
5
From Japan
On 2018-04-25 13:49:15
Since the original is a solid manufacturer, a good sound will be played, since I liked installing the same horn in the past, I was able to purchase with confidence and can use it without installing relays etc.
This review is about item#32630577.
Car maintenance
5
From Japan
On 2018-04-23 18:39:02
The price was attractive and I bought it. I think that it is a good product that can not be caught on expensive items.
This review is about item#32630577.
Horn exchange
5
From Japan
On 2018-04-18 19:59:20
I can use it without trouble at the price of conviction. I was able to install it lightly in space as well without problems.
This review is about item#32630577.
I gave it to a light truck
5
From Japan
On 2018-04-13 15:48:38
It was a bigger sound than I thought. The sound breaks are good.
This review is about item#32630577.
For car safety and image upgrade
5
From Japan
On 2018-03-01 13:10:37
The sound of horn of a car delivered by a new car was changed too poorly It became a good sound with a clear spread and the car ranked up.
This review is about item#32630577.
Horn exchange
5
From Japan
On 2018-01-05 00:08:57
Since genuine is sluggish, it is replaced immediately. It was cheaper than anywhere and I got it soon.
This review is about item#32630577.
Replacing a broken horn
5
From Japan
On 2017-11-27 09:35:56
Purchased because the traditional horn was broken. I was able to purchase at a low price as I was able to watch the tone on other sites. The volume is not too big and I am satisfied. Do you like it?
This review is about item#32630577.
Mounting on a motorcycle
5
From Japan
On 2017-10-17 18:34:15
I purchased it because it was compact and suitable for installation location. Since 8 A current flows with 2, it would be better to use a relay to use it for a motorcycle.
This review is about item#32630577.
When driving a car
2
From Japan
On 2017-10-02 00:18:42
Monotaro should display on the introduction page about this item that depending on the type of vehicle to be installed, an optional "Horn Harness Set" is required. My car is exactly the vehicle type, and it is difficult to buy a harness set .... Another item that does not need the harness set at the total price has been purchased. I feel like having fraud.
This review is about item#32630577.
Track horn
1
From Japan
On 2017-09-14 23:54:55
It is the worst item that has broken after two months.
This review is about item#32630577.

Related Products