Buy more than* S$200* and get FREE SHIPPING

Alpha Horn

5.00 (5)
Voice
Sound Pressure Level (dB)
113
Dimensions (Width W x Height H x Depth D) (mm)
104.0x99.5x73.0
Input Voltage (V)
12
Cycle(Hz)
(Hi)480, (Lo)400
Type
Double
Color
Green
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 MBW-2E11G 32630586 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
To change the horn
5
From Japan
On 2017-07-02 10:44:53
I bought it much cheaper than a mass merchandise store. The sound is good.
This review is about item#32630586.
Replace with genuine products and use
5
From Japan
On 2016-03-14 16:00:46
Since the sound of the genuine product (Honda Step Wagon) is so bad it has been replaced. I was wearing the same horn on the previous car, so it was good.
This review is about item#32630586.
I put on a step wagon
5
From Japan
On 2011-11-02 17:52:57
It's a good tone, and its volume is good enough. It is a trustworthy manufacturer, is not it?
This review is about item#32630586.
Replace from genuine horn of small car
5
From Japan
On 2011-05-09 00:17:56
Since this product was 4 A × 2 for genuine horn 4 A + 3 A, genuine wiring was used. Since Faston terminal (flat terminal) can be used, it was not particularly troublesome to install.
This review is about item#32630586.
It is used for horn exchange work.
5
From Japan
On 2011-02-24 12:40:35
Since it is a maker item, it can be used with confidence. Because it is an inexpensive price, it is pleasing to follow your request.
This review is about item#32630586.

Related Products