Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tensile Strength (kN) Implantment Depth (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Material (nuts) Material Material (bolt) Maximum Attachment Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (kN) Implantment Depth (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Material (nuts) Material Material (bolt) Maximum Attachment Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.7, 23.7 60, 60 16.0, 16 17, 17 50, 50 M16, M16 190, 190 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 105, 105 1Box(15PC) 1 C-1619 35775013 109.99 SGD
In stock
41.32, 41.32 80, 80 20.0, 20 21.5, 21.5 50, 50 M20, M20 130, 130 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 20, 20 1Box(10PC) 1 C-2013 40380916 75.99 SGD
In stock
23.7 60 16.0 17 40 M16 120 Steel (SWRM10K) steel Steel (SWRCH10A) 35 1Box(90PC) 1 C-1612 32631627 339.99 SGD
Shipped after 2018-05-07
9.5, 9.5 35, 35 10.0, 10 10.5, 10.5 30, 30 M10, M10 120, 120 Steel (SWRM10K), Steel(SWRM10K) steel, Steel Steel (SWRCH10A), Steel(SWRCH10A) 65, 65 1Box(50PC) 1 C-1012 32631313 139.99 SGD
Shipped after 2018-05-07
6.2, 6.2 30, 30 8.0, 8 8.5, 8.5 25, 25 M8, M8 90, 90 Steel (SWRM10K), Steel(SWRM10K) steel, Steel Steel (SWRCH10A), Steel(SWRCH10A) 20, 20 1Box(50PC) 1 C-890 40380873 72.99 SGD
Shipped after 2018-05-07
9.5, 9.5 35, 35 10.0, 10 10.5, 10.5 30, 30 M10, M10 90, 90 Steel (SWRM10K), Steel(SWRM10K) steel, Steel Steel (SWRCH10A), Steel(SWRCH10A) 35, 35 1Box(50PC) 1 C-1090 32631295 83.99 SGD
In stock
23.7 60 16 17 40 M16 100 Steel(SWRM10K) Steel Steel(SWRCH10A) 15 1Box(90PC) 1 C-1610 32631611 319.99 SGD
Shipped after 2018-05-07
9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 25, 25 M10, M10 70, 70 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 5, 5 1Box(50PC) 1 C-1070 35775004 63.99 SGD
Shipped after 2018-05-07
11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 50, 50 M12, M12 120, 120 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 50, 50 1Box(180PC) 1 C-1212 32631584 489.99 SGD
Shipped after 2018-05-07
9.6, 9.6 35, 35 12.0, 12.0 12.7, 12.7 25, 25 M12, M12 60, 60 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 8, 8 1Box(240PC) 1 C-1260 32631532 339.99 SGD
Shipped after 2018-05-07
11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 30, 30 M12, M12 80, 80 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 16 1Box(180PC) 1 C-1280 32631557 339.99 SGD
Shipped after 2018-05-07
9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 25, 25 M10, M10 80, 80 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 25, 25 1Box(300PC) 1 C-1080 32631496 389.99 SGD
Shipped after 2018-05-07
41.32, 41.32 80, 80 20.0, 20.0 21.5, 21.5 50, 50 M20, M20 190, 190 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 80, 80 1Box(10PC) 1 C-2019 40380934 119.99 SGD
Shipped after 2018-05-07
9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 30, 30 M10, M10 100, 100 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 35, 35 1Box(300PC) 1 C-1010 32631514 519.99 SGD
Shipped after 2018-05-07
9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 30, 30 M10, M10 90, 90 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 35, 35 1Box(300PC) 1 C-1090 32631505 469.99 SGD
Shipped after 2018-05-07
23.7, 23.7 60, 60 16.0, 16.0 17 50, 50 M16, M16 150, 150 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 65, 65 1Box(60PC) 1 C-1615 32631636 339.99 SGD
Shipped after 2018-05-07
9.5, 9.5 35, 35 9.5, 9.5 10.0, 10.0 25, 25 W3/8, W3/8 60, 60 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 6, 6 1Box(50PC) 1 C-3060 35775022 49.99 SGD
Shipped after 2018-05-07
11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 50, 50 M12, M12 150, 150 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 85, 85 1Box(120PC) 1 C-1215 32631593 389.99 SGD
Shipped after 2018-05-07
15.2, 15.2 50, 50 16.0, 16.0 17 30, 30 M16, M16 80, 80 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 8, 8 1Box(90PC) 1 C-1680 32631602 299.99 SGD
Shipped after 2018-05-07
9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 30, 30 M10, M10 120, 120 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 65, 65 1Box(200PC) 1 C-1012 32631523 529.99 SGD
Shipped after 2018-05-07
9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 25, 25 M10, M10 60, 60 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 5, 5 1Box(400PC) 1 C-1060 32631487 339.99 SGD
Shipped after 2018-05-07
11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 40, 40 M12, M12 100, 100 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 30, 30 1Box(180PC) 1 C-1210 32631575 439.99 SGD
Shipped after 2018-05-07
6.2, 6.2 30, 30 8.0, 8.0 8.5, 8.5 25, 25 M8, M8 70, 70 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 20, 20 1Box(400PC) 1 C-870 32631462 339.99 SGD
Shipped after 2018-05-07
7.2, 7.2 30, 30 10.0, 10.0 10.5, 10.5 20, 20 M10, M10 50, 50 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 5, 5 1Box(400PC) 1 C-1050 32631471 389.99 SGD
Shipped after 2018-05-07
11.6 45 12.0 12.7 25 M12 70 Steel (SWRM10K) Steel Steel (SWRCH10A) 8 1Box(240PC) 1 C-1270 32631541 339.99 SGD
Shipped after 2018-05-07
41.32, 41.32 80, 80 20.0, 20.0 21.5, 21.5 50, 50 M20, M20 150, 150 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 40, 40 1Box(10PC) 1 C-2015 40380925 94.99 SGD
Shipped after 2018-05-01
11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 25, 25 W1/2, W1/2 70, 70 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 8, 8 1Box(30PC) 1 C-4070 35775031 56.99 SGD
Shipped after 2018-05-07
6.2, 6.2 30, 30 8.0, 8.0 8.5, 8.5 20, 20 M8, M8 50, 50 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 5, 5 1Box(800PC) 1 C-850 32631453 509.99 SGD
Shipped after 2018-05-07
11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 30, 30 M12, M12 90, 90 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 20, 20 1Box(180PC) 1 C-1290 32631566 359.99 SGD
Shipped after 2018-05-07
3.4, 3.4 30, 30 6.0, 6.0 6.5, 6.5 15 M6, M6 45, 45 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 5, 5 1Box(800PC) 1 C-645 32631435 429.99 SGD
Shipped after 2018-05-07
3.4, 3.4 30, 30 6.0, 6.0 6.5, 6.5 20, 20 M6, M6 60, 60 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 10 1Box(800PC) 1 C-660 32631444 519.99 SGD
Shipped after 2018-05-07
3.4, 3.4 30, 30 6.0, 6.0 6.4, 6.4 15, 15 M6, M6 45, 45 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 5, 5 1Box(50PC) 1 C-645 32631225 26.99 SGD
In stock
3.4, 3.4 30, 30 6.0, 6.0 6.4, 6.4 20, 20 M6, M6 60, 60 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 10, 10 1Box(50PC) 1 C-660 32631234 30.99 SGD
In stock
6.2, 6.2 30, 30 8.0, 8.0 8.5, 8.5 20, 20 M8, M8 50, 50 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 5, 5 1Box(50PC) 1 C-850 32631243 32.99 SGD
In stock
6.2, 6.2 30, 30 8.0, 8.0 8.5, 8.5 25, 25 M8, M8 70, 70 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 20, 20 1Box(50PC) 1 C-870 32631252 43.99 SGD
In stock
7.2, 7.2 30, 30 10.0, 10.0 10.5, 10.5 20, 20 M10, M10 50, 50 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 5, 5 1Box(50PC) 1 C-1050 32631261 49.99 SGD
In stock
9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 25, 25 M10, M10 60, 60 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 5, 5 1Box(50PC) 1 C-1060 32631277 42.99 SGD
In stock
9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 25, 25 M10, M10 80, 80 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 25, 25 1Box(50PC) 1 C-1080 32631286 67.99 SGD
In stock
9.5, 9.5 35, 35 10.0, 10.0 10.5, 10.5 30, 30 M10, M10 100, 100 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 35, 35 1Box(50PC) 1 C-1010 32631304 88.99 SGD
In stock
9.6, 9.6 35, 35 12.0, 12.0 12.7, 12.7 25, 25 M12, M12 60, 60 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 8, 8 1Box(30PC) 1 C-1260 32631322 41.99 SGD
Shipped after 2018-05-08
11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 25, 25 M12, M12 70, 70 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 8, 8 1Box(30PC) 1 C-1270 32631331 42.99 SGD
In stock
11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 30, 30 M12, M12 80, 80 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 16, 16 1Box(30PC) 1 C-1280 32631347 58.99 SGD
In stock
11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 30, 30 M12, M12 90, 90 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 20, 20 1Box(30PC) 1 C-1290 32631356 61.99 SGD
In stock
11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 40, 40 M12, M12 100, 100 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 30, 30 1Box(30PC) 1 C-1210 32631365 75.99 SGD
In stock
11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 50, 50 M12, M12 120, 120 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 50, 50 1Box(30PC) 1 C-1212 32631374 83.99 SGD
In stock
11.6, 11.6 45, 45 12.0, 12.0 12.7, 12.7 50, 50 M12, M12 150, 150 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 85, 85 1Box(30PC) 1 C-1215 32631383 97.99 SGD
In stock
15.2, 15.2 50, 50 16.0, 16.0 17, 17 30, 30 M16, M16 80, 80 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 8, 8 1Box(15PC) 1 C-1680 32631392 48.99 SGD
Shipped after 2018-05-08
23.7, 23.7 60, 60 16.0, 16.0 17, 17 40, 40 M16, M16 100, 100 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 15, 15 1Box(15PC) 1 C-1610 32631401 51.99 SGD
In stock
23.7, 23.7 60, 60 16.0, 16.0 17, 17 40, 40 M16, M16 120, 120 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 35, 35 1Box(15PC) 1 C-1612 32631417 56.99 SGD
In stock
23.7, 23.7 60, 60 16.0, 16.0 17, 17 50, 50 M16, M16 150, 150 Steel (SWRM10K), Steel (SWRM10K) steel, Steel Steel (SWRCH10A), Steel (SWRCH10A) 65, 65 1Box(15PC) 1 C-1615 32631426 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Pillar base fixed
5
From Japan
On 2018-02-18 01:50:17
The price is cheap, the quality is good, the kinds of length are also substantial, so I always buy this. I am using it for many years, but I can use it without any problem.
This review is about item#32631356.
Building a pillar of the soil and tiles
5
From Japan
On 2017-05-18 15:23:03
I think it's good. However, it is serious because it will not come off when removing the center pin
This review is about item#32631243.
For floor fixing of facilities
3
From Japan
On 2017-03-02 20:50:02
Things that I have used until now, although the pin was being shot down after the anchor body sunk, here is a feeling of discomfort because the body is struck in after the pin sinks first, but I think that there is no hindrance to fixing I will.
This review is about item#32631304.
Building site
1
From Japan
On 2016-12-28 18:50:12
My head will break easily. My head is quickly broken. My head is quickly broken. My head is quickly broken.
This review is about item#32631225.
Steel column post securing
5
From Japan
On 2016-10-17 11:48:29
There is no problem, you buy this price for this quality
This review is about item#35775013.
Lifting fixation
5
From Japan
On 2016-04-07 23:02:43
Price should be cheap. The usability is normal. I am saved because there are variations in size.
This review is about item#32631417.
Lifting fixation
5
From Japan
On 2016-03-17 23:50:02
Price should be cheap. The usability is normal. I am saved because there are variations in size.
This review is about item#32631417.
Fixation of equipment
5
From Japan
On 2016-02-25 21:01:09
I could firmly fix it.
This review is about item#32631401.
Fastening at machine installation
5
From Japan
On 2015-10-20 10:49:47
It can be used without problems.
This review is about item#32631286.
Machine installation
5
From Japan
On 2014-01-29 08:29:04
We can use it without problems with our method of use For the time being, we plan to purchase this product.
This review is about item#32631331.

Related Products