Buy more than* S$200* and get FREE SHIPPING

Tight Anchor, Stainless Steel

4.50 (12)
Purpose
Installation of sanitary equipment, instrumentation installation, installation of fixed wire conduit, signs, billboards, ladder, installation of heating and cooling air-conditioning installation, widely used in lighting fixture installation, fence and gua, Installation of sanitary equipment, instrumentation installation, installation of fixed wire conduit, signs, billboards, ladder, installation of heating and cooling air-conditioning installation, widely used in lighting fixture installation, fence and gua
...see all
Product Options
ADD TO CART
Implantment Depth (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Maximum Attachment Thickness (mm) Tensile Strength (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Implantment Depth (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Maximum Attachment Thickness (mm) Tensile Strength (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35, 35 10.0, 10.0 10.5, 10.5 30, 30 M10, M10 90, 90 35, 35 9.5, 9.5 1Box(300PC) 1 SC-1090 32631907 969.90 SGD
60, 60 16.0, 16.0 17 40, 40 M16, M16 150, 150 65, 65 23.7, 23.7 1Box(15PC) 1 SC-1615 32631821 209.90 SGD
60, 60 16.0, 16.0 17 40, 40 M16, M16 150, 150 65, 65 23.7, 23.7 1Box(60PC) 1 SC-1615 32632013 759.90 SGD
35, 35 10.0, 10.0 10.5, 10.5 30, 30 M10, M10 120, 120 65, 65 9.5, 9.5 1Box(200PC) 1 SC-1012 32631925 849.90 SGD
35, 35 10.0, 10.0 10.5, 10.5 25, 25 M10, M10 80, 80 25, 25 9.5, 9.5 1Box(300PC) 1 SC-1080 32631891 819.90 SGD
45, 45 12.0, 12.0 12.7, 12.7 30, 30 M12, M12 90, 90 20, 20 11.6, 11.6 1Box(180PC) 1 SC-1290 32631952 839.90 SGD
35, 35 10.0, 10.0 10.5, 10.5 30, 30 M10, M10 120, 120 65, 65 9.5, 9.5 1Box(50PC) 1 SC-1012 32631733 239.90 SGD
45, 45 12.0, 12.0 12.7, 12.7 35, 35 M12, M12 150, 150 85, 85 11.6, 11.6 1Box(30PC) 1 SC-1215 32631794 249.90 SGD
45, 45 12.0, 12.0 12.7, 12.7 35, 35 M12, M12 150, 150 85, 85 11.6, 11.6 1Box(120PC) 1 SC-1215 32631986 839.90 SGD
50, 50 16.0, 16.0 17.0, 17.0 30, 30 M16, M16 80, 80 8, 8 15.2, 15.2 1Box(15PC) 1 SC-1680 40381801 129.90 SGD
45, 45 12.0, 12.0 12.7, 12.7 25, 25 W1/2, W1/2 70, 70 8, 8 11.6, 11.6 1Box(30PC) 1 SC-4070 35775056 129.90 SGD
30, 30 6.0, 6.0 6.4, 6.4 15 M6, M6 45, 45 5, 5 3.4, 3.4 1Box(800PC) 1 SC-645 32631837 929.90 SGD
35, 35 10.0, 10.0 10.5, 10.5 30, 30 M10, M10 100, 100 35, 35 9.5, 9.5 1Box(50PC) 1 SC-1010 32631724 209.90 SGD
35, 35 10.0, 10.0 10.5, 10.5 30, 30 M10, M10 100, 100 35, 35 9.5, 9.5 1Box(300PC) 1 SC-1010 32631916 1,109.90 SGD
35, 35 12.0, 12.0 12.7, 12.7 25, 25 M12, M12 60, 60 8, 8 9.6, 9.6 1Box(240PC) 1 SC-1260 32631934 839.90 SGD
45, 45 12.0, 12.0 12.7, 12.7 25, 25 M12, M12 70, 70 8, 8 11.6, 11.6 1Box(240PC) 1 SC-1270 32631943 839.90 SGD
45, 45 12.0, 12.0 12.7, 12.7 30, 30 M12, M12 80, 80 16 11.6, 11.6 1Box(30PC) 1 SC-1280 40381792 119.90 SGD
60, 60 16.0, 16.0 17 40, 40 M16, M16 100, 100 15 23.7, 23.7 1Box(90PC) 1 SC-1610 32631995 829.90 SGD
60, 60 16.0, 16.0 17 40, 40 M16, M16 120, 120 35, 35 23.7, 23.7 1Box(15PC) 1 SC-1612 32631812 179.90 SGD
60, 60 16.0, 16.0 17 40, 40 M16, M16 120, 120 35, 35 23.7, 23.7 1Box(90PC) 1 SC-1612 32632004 949.90 SGD
45, 45 12.0, 12.0 12.7, 12.7 30, 30 M12, M12 100, 100 30, 30 11.6, 11.6 1Box(30PC) 1 SC-1210 32631776 179.90 SGD
45, 45 12.0, 12.0 12.7, 12.7 35, 35 M12, M12 120, 120 50, 50 11.6, 11.6 1Box(30PC) 1 SC-1212 32631785 199.90 SGD
45, 45 12.0, 12.0 12.7, 12.7 35, 35 M12, M12 120, 120 50, 50 11.6, 11.6 1Box(180PC) 1 SC-1212 32631977 1,069.90 SGD
45, 45 12.0, 12.0 12.7, 12.7 30, 30 M12, M12 100, 100 30, 30 11.6, 11.6 1Box(180PC) 1 SC-1210 32631961 959.90 SGD
30, 30 6.0, 6.0 6.4, 6.4 20, 20 M6, M6 60, 60 10 3.4, 3.4 1Box(800PC) 1 SC-660 32631846 1,029.90 SGD
30, 30 8.0, 8.0 8.5, 8.5 20, 20 M8, M8 50, 50 5, 5 6.2, 6.2 1Box(800PC) 1 SC-850 32631855 1,219.90 SGD
30, 30 8.0, 8.0 8.5, 8.5 25, 25 M8, M8 70, 70 20, 20 6.2, 6.2 1Box(400PC) 1 SC-870 32631864 819.90 SGD
30, 30 10.0, 10.0 10.5, 10.5 20, 20 M10, M10 50, 50 5, 5 7.2, 7.2 1Box(400PC) 1 SC-1050 32631873 839.90 SGD
35, 35 10.0, 10.0 10.5, 10.5 25, 25 M10, M10 60, 60 5, 5 9.5, 9.5 1Box(400PC) 1 SC-1060 32631882 929.90 SGD
35, 35 10.0, 10.0 10.5, 10.5 25, 25 M10, M10 70, 70 5, 5 9.5, 9.5 1Box(50PC) 1 SC-1070 40381783 139.90 SGD
30, 30 6.0, 6.0 6.4, 6.4 15, 15 M6, M6 45, 45 5, 5 3.4, 3.4 1Box(50PC) 1 SC-645 32631645 56.67 SGD
30, 30 6.0, 6.0 6.4, 6.4 20, 20 M6, M6 60, 60 10, 10 3.4, 3.4 1Box(50PC) 1 SC-660 32631654 65.61 SGD
30, 30 8.0, 8.0 8.5, 8.5 20, 20 M8, M8 50, 50 5, 5 6.2, 6.2 1Box(50PC) 1 SC-850 32631663 81.06 SGD
30, 30 8.0, 8.0 8.5, 8.5 25, 25 M8, M8 70, 70 20, 20 6.2, 6.2 1Box(50PC) 1 SC-870 32631672 109.90 SGD
30, 30 10.0, 10.0 10.5, 10.5 20, 20 M10, M10 50, 50 5, 5 7.2, 7.2 1Box(50PC) 1 SC-1050 32631681 119.90 SGD
35, 35 10.0, 10.0 10.5, 10.5 25, 25 M10, M10 60, 60 5, 5 9.5, 9.5 1Box(50PC) 1 SC-1060 32631697 119.90 SGD
35, 35 10.0, 10.0 10.5, 10.5 25, 25 M10, M10 80, 80 25, 25 9.5, 9.5 1Box(50PC) 1 SC-1080 32631706 139.90 SGD
35, 35 10.0, 10.0 10.5, 10.5 30, 30 M10, M10 90, 90 35, 35 9.5, 9.5 1Box(50PC) 1 SC-1090 32631715 179.90 SGD
35, 35 12.0, 12.0 12.7, 12.7 25, 25 M12, M12 60, 60 8, 8 9.6, 9.6 1Box(30PC) 1 SC-1260 32631742 109.90 SGD
45, 45 12.0, 12.0 12.7, 12.7 25, 25 M12, M12 70, 70 8, 8 11.6, 11.6 1Box(30PC) 1 SC-1270 32631751 119.90 SGD
45, 45 12.0, 12.0 12.7, 12.7 30, 30 M12, M12 90, 90 20, 20 11.6, 11.6 1Box(30PC) 1 SC-1290 32631767 149.90 SGD
60, 60 16.0, 16.0 17, 17 40, 40 M16, M16 100, 100 15, 15 23.7, 23.7 1Box(15PC) 1 SC-1610 32631803 139.90 SGD
35, 35 9.5, 9.5 10.5, 10.5 25, 25 W3/8, W3/8 60, 60 6, 6 9.5, 9.5 1Box(50PC) 1 SC-3060 35775047 119.90 SGD
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Mounting of wooden frame
3
From Japan
On 2015-05-31 15:40:38
Good
This review is about item#32631654.
Stainless steel cover fixing operation
5
From Japan
On 2014-10-27 07:12:04
It was very useful without problem for all work
This review is about item#32631645.
As earthquake resistant fixation of equipment.
5
From Japan
On 2014-07-29 17:55:45
Even compared with other manufacturers, there is not any change. Price should be cheaper. I want you to make an effort.
This review is about item#32631672.
Fence foundation to concrete
5
From Japan
On 2013-06-17 23:07:55
It was a certain product. I think that the quality is good.
This review is about item#32631715.
Fixing the handrail etc.
3
From Japan
On 2013-04-16 09:45:27
It gets stuck firmly as usual.
This review is about item#32631663.
Fixing outdoor lightweight items
5
From Japan
On 2013-03-16 08:12:58
I think that the feeling of use is good although it is used to fix the oil tank and fix the angle etc. Since size and length are changed for each weight, there is nothing to remember such as a problem in particular so far. Stainless steel is expensive when you buy it with decimal as there are places which are not put in tool shops and material shops etc. It is very much appreciated that this price can be bought at this price.
This review is about item#32631663.
Installation of enefme
3
From Japan
On 2013-01-21 17:56:26
I bought it because the price is cheap, but if it tightens too much, the nut may not become loose.
This review is about item#32631706.
Used to attach the stay to the concrete retaining wall.
5
From Japan
On 2013-01-13 20:46:22
Is pleased.
This review is about item#32631663.
To install laboratory equipment to concrete.
5
From Japan
On 2012-12-13 13:26:59
It was not different from the home center etc. I usually purchased.
This review is about item#32631672.
Electrical construction
5
From Japan
On 2012-08-23 10:10:15
There is no problem in use at all. However, the nut and the washer were separate. The nut size is also 17. (Sc-3060) Even this price is satisfactory.
This review is about item#35775047.

Related Products