Buy more than* S$200* and get FREE SHIPPING

Plug Anchors, Steel

4.33 (3)
Material (outer cylinder)
Steel (SWRCH6A), Steel (SWRCH6A)
Material
steel, Steel
...see all>
Product Options
ADD TO CART
Screw Diameter Overall Length (mm) Tensile Strength (kN) Boring Length (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Overall Length (mm) Tensile Strength (kN) Boring Length (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20, M20 80, 80 53.9, 53.9 90, 90 25.4, 25.4 26.5, 26.5 35, 35 1Box(15PC) 1 PA-20M 32632293 60.99 SGD
In stock
W3/8, W3/8 35, 35 12.3, 12.3 38, 38 12, 12 12.5, 12.5 13, 13 1Box(150PC) 1 PA-30S 32632327 46.99 SGD
In stock
W5/16, W5/16 35, 35 12.6, 12.6 38, 38 12, 12 12.5, 12.5 14 1Box(150PC) 1 PA-25 32632302 61.99 SGD
Shipped after 2018-01-30
W3/8, W3/8 30, 30 9, 9 33, 33 12, 12 12.5, 12.5 11 1Box(150PC) 1 PA-30SS 32632336 45.99 SGD
Shipped after 2018-01-30
W5/8, W5/8 60, 60 31.6, 31.6 65, 65 21.5, 21.5 22.5, 22.5 27, 27 1Box(25PC) 1 PA-50 32632354 35.99 SGD
Shipped after 2018-01-30
M6, M6 30, 30 8.8, 8.8 33, 33 10.5, 10.5 11 12 1Box(200PC) 1 PA-6M 32632241 83.99 SGD
Shipped after 2018-01-30
M8, M8 35, 35 13.3, 13.3 38, 38 12, 12 12.5, 12.5 14, 14 1Box(150PC) 1 PA-8M 32632257 67.99 SGD
In stock
M10, M10 40, 40 15.8, 15.8 45, 45 14, 14 14.5, 14.5 17, 17 1Box(100PC) 1 PA-10M 32632266 46.99 SGD
In stock
M12, M12 50, 50 27.5, 27.5 55, 55 17.5, 17.5 18, 18 22, 22 1Box(50PC) 1 PA-12M 32632275 37.99 SGD
In stock
M16, M16 60, 60 37.3, 37.3 65, 65 21.5, 21.5 22.0, 22.0 27, 27 1Box(25PC) 1 PA-16M 32632284 37.99 SGD
In stock
W3/8, W3/8 40, 40 18.9, 18.9 45, 45 14, 14 14.5, 14.5 17, 17 1Box(100PC) 1 PA-30 32632311 38.99 SGD
In stock
W1/2, W1/2 50, 50 25.8, 25.8 55, 55 17.5, 17.5 18, 18 23, 23 1Box(50PC) 1 PA-40 32632345 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine fixing
5
From Japan
On 2017-11-23 20:05:26
Although it is disposable, it was inexpensive and very helpful at the home center because it was troubled by the price nearly 10 times.
This review is about item#32632284.
Fixation of core drill
4
From Japan
On 2017-07-05 12:26:02
There is a tendency to cheap anchor, the female screw is crushed, the male screw does not enter, and it is good that you do not have to redo the second one.
Used to fix brackets to concrete wall
4
From Japan
On 2013-10-15 09:07:37
There are no improvement points.
This review is about item#32632257.

Related Products