Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Diameter Overall Length (mm) Specification Material Material (outer cylinder) Tensile Strength (kN) Boring Length (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Overall Length (mm) Specification Material Material (outer cylinder) Tensile Strength (kN) Boring Length (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M16, M16 60, 60 - steel, Steel Steel (SWRCH6A), Steel (SWRCH6A) 30.7, 30.7 60, 60 20, 20 20.5, 20.5 25, 25 1Box(25PC) 1 DA-1660 32632546 47.99 SGD
In stock
M20, M20 80, 80 - steel, Steel Steel (SWRCH6A), Steel (SWRCH6A) 56.1, 56.1 80, 80 25.4, 25.4 26.5, 26.5 30, 30 1Box(15PC) 1 DA-2080 32632555 48.99 SGD
In stock
W3/8, W3/8 40, 40 Bucket filled, In bucket steel, Steel Steel (SWRCH6A), Steel (SWRCH6A) 15.7, 15.7 40, 40 12, 12 12.5, 12.5 18 1Box(500PC) 1 DAB-3040 32632573 149.99 SGD
Shipped after 2018-06-01
W1/2, W1/2 50, 50 - steel, Steel Steel (SWRCH6A), Steel(SWRCH6A) 26.3, 26.3 50, 50 16, 16 16.5, 16.5 20, 20 1Box(50PC) 1 DA-4050 32632582 37.99 SGD
In stock
M10 40 - steel Steel (SWRCH6A) 18.4 40 12.5 13 18 1Box(50PC) 1 DA-1040 18997554 21.99 SGD
In stock
M6, M6 25, 25 - steel, Steel Steel (SWRCH6A), Steel (SWRCH6A) 6.9, 6.9 25, 25 8, 8 8.5, 8.5 11, 11 1Box(50PC) 1 DA-0625 32632503 20.99 SGD
In stock
M8, M8 30, 30 - steel, Steel Steel (SWRCH6A), Steel (SWRCH6A) 11.5, 11.5 30, 30 10, 10 10.5, 10.5 14, 14 1Box(50PC) 1 DA-0830 32632512 21.99 SGD
In stock
M10 40 - Steel Steel (SWRCH6A) 18.4 40 12 12.5 18 1Box(50PC) 1 DA-1040 32632521 -
Discontinued
[x]
M12, M12 50, 50 - steel, Steel Steel (SWRCH6A), Steel (SWRCH6A) 27.1, 27.1 50, 50 16, 16 16.5, 16.5 20, 20 1Box(50PC) 1 DA-1250 32632537 35.99 SGD
In stock
W3/8, W3/8 40, 40 - steel, Steel Steel (SWRCH6A), Steel (SWRCH6A) 15.7, 15.7 40, 40 12, 12 12.5, 12.5 18, 18 1Box(50PC) 1 DA-3040 32641594 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
For blindfold, partition installation
4
From Japan
On 2018-05-05 15:48:21
It will be appreciated if the minimum order quantity is a little smaller (about 10 pieces). I think that it will be unavoidable that the price will rise by 20% to 30%. Also, in the case of decimals, it is not boxed but it can be plastic bags etc.
This review is about item#32632512.
Machine installation work
1
From Japan
On 2015-07-18 21:05:45
Even at the time of purchase of 4 boxes last time, even though it is the same model number, 12.5 and 13 mm in diameter of preliminary hole arrived mixedly, and at the diameter of 12.5 it became a situation to redeploy 100 fixed hole opening of customer equipment to 13 mm We lost credibility Customers are Toyota system and change of specification etc. It is ridiculous In this order, although 13 mm specification has been sent on the day before the construction despite clearly indicating the hole diameter of 12.5 , I will not be able to make it now Why is the product number different from the specification document the same as the product number, do not see the comment at the time of ordering I lost a lot of expenses of credit
This review is about item#32632521.
Office Office Fixing office shelves and floor (earthquake countermeasures)
5
From Japan
On 2014-09-19 14:16:05
Compared with other anchors in the same bolt ancestor, work is quick because the pilot holes are small
This review is about item#32632512.
Equipment installation
4
From Japan
On 2014-08-28 13:12:05
Construction was easy
This review is about item#32632521.
Anchor construction
5
From Japan
On 2014-01-25 07:44:59
It is an ordinary anchor.
This review is about item#32641594.

Related Products