Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tensile Strength (kN) Boring Length (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (kN) Boring Length (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 30 10 10.5 - M8 30 1PC 1 SDA-0830 42089345 -
Discontinued
[x]
27.1, 27.1 50, 50 16, 16 16.5, 16.5 20, 20 M12, M12 50, 50 1PC 1 SDA-1250 42089363 10.99 SGD
Shipped after 2018-01-24
26.3, 26.3 50, 50 16, 16 16.5, 16.5 20, 20 W1/2, W1/2 50, 50 1Box(50PC) 1 SDA-4050 32632643 179.99 SGD
Shipped after 2018-01-24
18.4 40 12 12.5 18 M10 40 1PC 1 SDA-1040 42089354 5.99 SGD
In stock
6.9 25 8 8.5 11 M6 25 1Box(50PC) 1 SDA-0625 32632591 59.99 SGD
Shipped after 2018-01-26
11.5, 11.5 30, 30 10, 10 10.5, 10.5 14, 14 M8, M8 30, 30 1Box(50PC) 1 SDA-0830 32632607 70.99 SGD
In stock
18.4, 18.4 40, 40 12, 12 12.5, 12.5 18, 18 M10, M10 40, 40 1Box(50PC) 1 SDA-1040 32643405 83.99 SGD
In stock
27.1, 27.1 50, 50 16, 16 16.5, 16.5 20, 20 M12, M12 50, 50 1Box(50PC) 1 SDA-1250 32632625 179.99 SGD
In stock
15.7, 15.7 40, 40 12, 12 12.5, 12.5 18, 18 W3/8, W3/8 40, 40 1Box(50PC) 1 SDA-3040 32632634 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Fixing the tire changer
3
From Japan
On 2017-11-05 21:48:50
In 50 sets, there are a lot, I want a couple of books, so I want one cheaper unit cost.
This review is about item#42089354.
Fishing for hobbies
5
From Japan
On 2017-06-06 14:40:56
It is an ordinary anchor without a possibility without permission, it is a good item.
This review is about item#32632625.
At pump installation
5
From Japan
On 2017-02-14 15:31:33
I was searching for the size of the M10 by limited express and it was saved because I arrived the next day.
This review is about item#42089354.
Personal DIY
4
From Japan
On 2016-04-14 23:25:05
Milli screw anchor handling was less helpful at the home center, so I was saved. It would be nice to have about 20 pieces of sale but we could be satisfied satisfactorily given the price.
This review is about item#32632607.
It is used for the hole of the bol when fixing the stone joint with a stainless steel fitting.
5
From Japan
On 2015-07-17 11:05:26
I use expensive stainless steel because it is used in places where I do not like rust. I can purchase it cheaper than other companies, quality does not matter so many times I purchase repeat.
This review is about item#32643405.
Installation of work bench
2
From Japan
On 2013-02-04 23:39:04
There is no problem about the product, but, if it is only 50 boxes per box, it was natural that the thing with the exclusive driving stick was taken without permission. Noticing that there is no driving stick at the stage of use, what should I do now? That's a shame.
This review is about item#32632634.

Related Products