Buy more than* S$200* and get FREE SHIPPING

Drop-In Anchors, W/Flange, Steel

4.20 (5)
Purpose
Electrical construction, plumbing, air-conditioning work., Electrical construction, plumbing, air-conditioning work.
Material
steel, Steel
...see all>
Product Options
ADD TO CART
Boring Length (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Container Material (outer cylinder) Tensile Strength (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Boring Length (mm) Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Screw Diameter Overall Length (mm) Container Material (outer cylinder) Tensile Strength (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30, 30 12, 12 12.5, 12.5 11 W3/8, W3/8 30, 30 - Steel (SWRCH6A), Steel (SWRCH6A) 15 1Box(1000PC) 1 DA-3030 32632677 249.99 SGD
Shipped after 2018-04-27
40, 40 16, 16 16.5, 16.5 15, 15 W1/2, W1/2 40, 40 - Steel (SWRCH6A), Steel(SWRCH6A) 20.9, 20.9 1Box(50PC) 1 DA-4040 32632695 35.99 SGD
In stock
30, 30 12, 12 12.5, 12.5 11, 11 W3/8, W3/8 30, 30 - Steel (SWRCH6A), Steel (SWRCH6A) 15, 15 1Box(100PC) 1 DA-3030 32632661 26.99 SGD
In stock
30, 30 12, 12 12.5, 12.5 11, 11 W3/8, W3/8 30, 30 Bucket input, Containing bucket Steel (SWRCH6A), Steel (SWRCH6A) 15, 15 1Box(500PC) 1 DAB-3030 32632686 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Fix the cupboard to the ceiling
5
From Japan
On 2017-02-17 12:10:32
Installation is easy and good. In the box, there was a ball in the anchor out.
This review is about item#32632661.
Air conditioning work
5
From Japan
On 2016-07-11 05:28:05
Very easy to use, the price is cheap.
This review is about item#32632677.
Electrical piping light support
3
From Japan
On 2014-10-29 17:13:51
This time purchase will be the second time There are not any complaints etc from the user I think that probably it is unchanged from other manufacturers. Also I am planning to use it next time.
This review is about item#32632661.
Support of water piping
5
From Japan
On 2014-08-19 07:42:42
It can be used normally without inconvenience
This review is about item#32632661.
Used when hanging the ceiling embedded air conditioner
3
From Japan
On 2013-05-30 10:22:20
It was normal.
This review is about item#32632686.

Related Products