Buy more than* S$200* and get FREE SHIPPING

Super Zinc

3.20 (5)
The nature of the hazardous materials
Non-water-soluble
Standard Coating Area (coating 2times)(m2)
44.0
Content of Hazardous Material
20kg
Product Name of Hazardous Material
The first petroleum
Types of Hozardous Materials
Fourth class
Danger Level
II
Density
1.8 (+ / over 0.1) / 20 degC
Color
Silver
Ingredients
Zinc powder (spherical), zinc dust (flake powder), epoxy ester resins, additives, solvents
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Can(20kg) 1 32631051 541.34 SGD
Shipped after 2017-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Painting of the work scaffolding
3
From Japan
On 2016-10-11 09:13:45
But was used as an antiseptic of work for scaffolding, start using paint powder is quite hardened, such as by diluting with thinner, I had a hard time stirring. But, although the work was completed successfully.
This review is about item#32631033.
Paint stripes steel plate
5
From Japan
On 2014-10-01 20:59:26
Anti-rust paint this!
This review is about item#32631051.
The steel plate in the bed of a 2-ton truck was applied after the removal of the majority of the Hari black leather
1
From Japan
On 2014-02-13 20:34:53
With a stirring device with a drill in order to dissolve the precipitate of paint was stirred for about 10 minutes, but does not dissolve easily. I wonder though it is only about 1kg. Considerable substance (or zinc?) In the bottom of the can eventually remained. So you do not use after the application of the paint effect is unknown.
This review is about item#32631033.
Car muffler (rear) rust
3
From Japan
On 2012-06-18 09:04:11
What amount, but breaking the seal did normal contents of the can in this 2/3 on June 17 yesterday? Leakage from delivery when Futabu There has been tried to opened without return no evidence that so many spilled use. Although still dark I tried to paint and stir scrub in the contents even 2/3 abnormalities have solidified potted cucumber Will you've oxidized curing. The return time without, but I have to use this leave paint, I think that it is the goods that are oxidized cured by seal failure of long-term stock or cover. Cause factors and please contact the measures pawl of the future.
This review is about item#32631033.
Rust paint of the car muffler
4
From Japan
On 2012-06-15 09:48:56
It had leaked from unopened cap portion when the commodity arrives. The even if the purchaser of use after the lid in writing was reading the description of the tightness hardens bad but leak to be next to be in unopened, a defect of the container? It would be better not addressed whether to request an improvement to the manufacturer. Newly seem to get solidified and not replaced to purchase paint cans. As is, is a good product, but is a rough is container than harden even stock zinc paint? ? ? Leave cardboard encased bundled goods sticky contents will be paint a little attached to the box part of the time of dispatch also not be put in a plastic bag cans, is no problem to use, but like the previous Accessories and liquid product is good think is shipped put in a plastic individually.
This review is about item#32631033.

Related Products