Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tucker Gun

4.35 (17)
Purpose
Basic material for construction, insulation and exterior sheet-making
Compatible Staples
(MAX)T3-6M, 1208F, T3-10MB, T3-10MB-L, T3-13MB, T3-13H, T3-13S
Staple Leg Length (mm)
6 - 13
Staple Width (mm)
12
Dimensions (Length L x Width W x Height H) (mm)
176x24x107
Weight (g)
690
Width (mm)
12
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT-121 32633194 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Repair of wooden lattice
5
From Japan
On 2016-10-19 20:52:28
Since the wooden lattice of the grid you are using has been out in the field, which was purchased in about eight years ago, I purchased a gun Tucker. It is possible to keep the well plate and the plate if Seize the ropes, repair was completed. All is to finish, was painted outdoors for wooden paint. If repainting care, more than 10 years will be long-lasting. At the time of purchase the gun Tucker, the combined length of the needle of the foot to be replenished to the application, please choose well. There are up to long for from the short. Or match the gun Tucker, please choose to check the width of the needle is also good. There are many.
This review is about item#32633194.
Stop of tarpaulin
5
From Japan
On 2015-10-06 23:02:24
Lever is stiff, but can be firmly fixed
This review is about item#32633194.
Fasten plastic curtain, the net or the like to a wooden frame.
1
From Japan
On 2015-01-14 23:36:31
I tried to buy because cheaper than Gantakka of MAX, but there may be good if you use in a range of hobby in the do-it-yourself, was the goods that go in the land at all of penny-wise and pound-foolish in the professional work. Since the purchase of the Internet can not also take in hand the actual thing, you want to display a downside of the product. Because you can not beat smoothly much needle half is wasted.
This review is about item#32633194.
Sunday Carpenter
5
From Japan
On 2014-10-08 08:33:04
It is using the re-covering of the lattice of repair and PVC sheet. Because for the first time to buy a Tucker is a, it can not compare with other products, You can use without any problems. It is satisfaction.
This review is about item#32633194.
Sheet repair
1
From Japan
On 2014-09-10 23:05:32
Quite disappointing. Hard not stand the teeth in place, the staple is now miserably M-shaped. It was a waste of money.
This review is about item#32633194.
Various fixed work
5
From Japan
On 2014-08-27 17:04:48
Needle of 10m in plywood will go neatly Zubazuba. Since the firm as a thing, will no doubt sure that you purchase.
This review is about item#32633194.
Fixing of the House for ceiling insulation wool material
5
From Japan
On 2014-07-25 21:13:44
Than I thought, driving lightly, work was able to ease. Tucker of staple length, number and table to suit the material used is I think useful if there is described in the box of the product.
This review is about item#32633194.
Fixed seat
5
From Japan
On 2013-04-02 18:31:18
It is satisfaction.
This review is about item#32633194.
Stop the thin wooden plate
5
From Japan
On 2013-04-01 21:08:42
A little more size is smallish it is housed, I convenient at the time of use.
This review is about item#32633194.
For sticking work of vinyl leather
5
From Japan
On 2013-03-26 20:21:18
Does not this use is still, but was still stuck neatly to MDF board. I think that it is strong
This review is about item#32633194.

Related Products