Buy more than* S$200* and get FREE SHIPPING

Tucker Hammer

2.75 (4)
Caution
Doesn't fit with the Osaka Damashii brand stable.Please use the Rapid(140/8, 140/10)stable, Does not fit with Osaka Spirit brand stable. Please use the stable of Rapid (140/8,140/10)., Doesn't fit with the Osaka Damashii brand stable.Please use the Rapid(140/8, 140/10)stable
Staple Leg Length (mm)
6-10, 6 - 10
Staple Width (mm)
10, 10
Staples Type
(Rapid)140/8,140/10, (Rapid)140/8, 140/10
Dimensions (Height H x Width W x Depth D) (mm)
305x37x43, 305 x 37 x 43
Weight (g)
940, 940
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AH-910 32633203 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Curing sheet closure
2
From Japan
On 2012-04-26 19:46:45
I also I bad that I bought not well studied, I've purchased in the fact that the rapid type, rather than the type that are well distributed in the country, It was for the bold type of line in circulation in a foreign country. Well, you strike the strike, but ... the bullet comes out one by two shots (wry smile Although this is I bought two greedily I think that cheap, I want to be honest return Ha ha ha
This review is about item#32633203.
Roof roofing upholstery
3
From Japan
On 2011-08-30 14:33:44
So we are familiar with cancer Tucker Max, not this nicely.
This review is about item#32633203.
Paste outer wall waterproof sheet
1
From Japan
On 2011-02-01 08:45:07
heavy···
This review is about item#32633203.
Roofing stopped with the Century board
5
From Japan
On 2010-08-06 16:54:14
Genuine of rapid hammer Tucker was bought this product because it is expensive. Impression is I'm glad I bought it. Very sturdy look at implantation is also very good. Cheap price than anything. I was able to buy a very good commodity.
This review is about item#32633203.

Related Products