Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Earth Leakage Breaker Electric Branch

5.00 (10)
Frame
30AF
...see all>
Product Options
ADD TO CART
Operating Time Item Number Rated Current (A) Compatible Tightening Torque (N/m[kgf /cm]) Rated Voltage (V) Number of Poles / Element Number Operating Temperature Range (deg C) Overcurrent Tripping Operation Weight (kg) Rated Sensitivity Current (mA) Model Rated Breaking Capacity (kA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Time Item Number Rated Current (A) Compatible Tightening Torque (N/m[kgf /cm]) Rated Voltage (V) Number of Poles / Element Number Operating Temperature Range (deg C) Overcurrent Tripping Operation Weight (kg) Rated Sensitivity Current (mA) Model Rated Breaking Capacity (kA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- BJS3011N 30 1.6-2.0[16.3-20.4] - 2P1E -10-50 - 0.09 10 AB-1E 1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJS3011N 38181062 57.99 SGD
Shipped after 2018-06-25
- BJS3021N 30 1.6-2.0[16.3-20.4] - 2P1E -10-50 - 0.09 15 AB-1E 1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJS3021N 38181071 49.99 SGD
Shipped after 2018-06-26
- BJS3020N 30 1.6-2.0[16.3-20.4] - 2P0E -10-50 - 0.09 15 AS-0E 1.5   1pc 1 BJS3020N 38181026 41.99 SGD
In stock
- BJS2012N 20 1.6-2.0[16.3-20.4] - 2P2E -10-50 - 0.09 10 AB-2E -   1pc 1 BJS2012N 38181096 55.99 SGD
In stock
- BJS1522N 15 1.6-2.0[16.3-20.4] - 2P2E -10-50 - 0.09 15 AB-2E -   1pc 1 BJS1522N 38181114 55.99 SGD
In stock
- BJS3030N 30 1.6-2.0[16.3-20.4] - 2P0E -10-50 - 0.09 30 AS-0E 1.5   1pc 1 BJS3030N 38181035 41.99 SGD
In stock
0.1 seconds or less BJS1511N 15 1.6-2.0 [16.3 to 20.4] AC100-only 2P1E -10 to 50 Netsudo-shiki 0.09 10 AB-1E 1.5   1PC 1 BJS1511N 38181044 54.99 SGD
In stock
0.1 seconds or less BJS3022N 30 1.6-2.0 [16.3 to 20.4] AC100-100/200-200 shared 2P2E -10 to 50 Netsudo-shiki 0.09 15 AB-2E 1.5 (200V: 1)   1PC 1 BJS3022N 38181132 55.99 SGD
Shipped after 2018-06-26
0.1sec within BJS2011N 20 1.6-2.0[16.3-20.4] AC100 only 2P1E -10-50 Netsudo-shiki 0.09 10 AB-1E 1.5   1PC 1 BJS2011N 38181053 54.99 SGD
In stock
0.1sec within BJS2022N 20 1.6-2.0[16.3-20.4] AC100 over 100/200 over 200 shared 2P2E -10-50 Netsudo-shiki 0.09 15 AB-2E 1.5 (200V: 1)   1PC 1 BJS2022N 38181123 55.99 SGD
In stock
0.1sec within BJS3010N 30 1.6-2.0[16.3-20.4] AC100 over 200 dual 2P0E -10-50 - 0.09 10 AS-0E 1.5   1PC 1 BJS3010N 38181017 41.99 SGD
In stock
0.1sec within BJS1512N 15 1.6-2.0[16.3-20.4] AC100 over 100/200 over 200 shared 2P2E -10-50 Netsudo-shiki 0.09 10 AB-2E 1.5 (200V: 1)   1PC 1 BJS1512N 38181087 55.99 SGD
In stock
- BJS3012N 30 1.6-2.0[16.3-20.4] - 2P2E -10-50 - 0.09 10 AB-2E - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJS3012N 38181105 63.99 SGD
Shipped after 2018-06-25
0.1sec within BJS1531N 15 1.6-2.0[16.3-20.4] AC100 only 2P1E -10-50 Netsudo-shiki 0.09 30 AB-1E 1.5   1PC 1 BJS1531N 33042791 54.99 SGD
In stock
0.1sec within BJS3031N 30 1.6-2.0[16.3-20.4] AC100 only 2P1E -10-50 Netsudo-shiki 0.1 30 AB-1E 1.5   1PC 1 BJS3031N 32633291 54.99 SGD
In stock
Within 0.1 seconds BJS2032N 20 1.6 - 2.0[16.3 - 20.4] AC100-100 / 200 -200 common use 2P2E -10 - 50 Thermal system 0.1 30 AB-2E 1.5(200V:1)   1PC 1 BJS2032N 32633221 55.99 SGD
In stock
Within 0.1 seconds BJS2031N 20 1.6 - 2.0[16.3 - 20.4] AC100 exclusive use 2P1E -10 - 50 Thermal system 0.1 30 AB-1E 1.5   1PC 1 BJS2031N 32633273 54.99 SGD
In stock
Within 0.1 second BJS3032N 30 1.6 - 2.0[16.3 - 20.4] AC100-100 / 200 -200 common use 2P2E -10 - 50 Thermal system 0.1 30 AB-2E 1.5(200V:1)   1PC 1 BJS3032N 32633282 55.99 SGD
In stock
Within 0.1 second BJS1521N 15 1.6 - 2.0[16.3 - 20.4] AC100 exclusive use 2P1E -10 - 50 Thermal system 0.09 15 AB-1E 1.5   1PC 1 BJS1521N 33042782 54.99 SGD
In stock
Within 0.1 second BJS2021N 20 1.6 - 2.0[16.3 - 20.4] AC100 exclusive use 2P1E -10 - 50 Thermal system 0.09 15 AB-1E 1.5   1PC 1 BJS2021N 33042807 54.99 SGD
In stock
Within 0.1 second BJS1532N 15 1.6 - 2.0[16.3 - 20.4] AC100-100 / 200 -200 common use 2P2E -10 - 50 Thermal system 0.09 30 AB-2E 1.5(200V:1)   1PC 1 BJS1532N 35100834 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2018-01-15 22:48:59
Unlike other companies, there was a thing with 10 mA sensitivity and it fits neatly into Panasonic's distribution board. It is a system of watery kitchen receptacle and is used for the purpose of preventing the trunk from falling in case of electric shock.
This review is about item#38181053.
For outlet extension
5
From Japan
On 2017-05-16 15:49:53
It was easier to use and better than I thought. The price was also affordable.
This review is about item#33042782.
During machine maintenance
5
From Japan
On 2016-11-18 18:12:41
Reliable Panasonic products. We plan to order nine additional items.
This review is about item#33042807.
Because it gave electricity to the garage
5
From Japan
On 2016-11-11 18:18:33
As I had imagined, I am small, easy to handle and very satisfied!
This review is about item#33042782.
Electric car breaker
5
From Japan
On 2016-11-08 14:44:36
Electric leakage sensitivity current 15 mA, it was good that it could easily be exchanged with a size that fits in the existing distribution board.
This review is about item#38181123.
For indoor wiring
5
From Japan
On 2016-08-15 13:10:05
I was surprised at the small thing looking at the thing, the installation became smaller, so it snugly fits in the storage box, the screw head of the terminal did not fit with the small screwdriver who is using a small amount, but it got tightened but it became licking.
This review is about item#38181053.
Replacement of electric breaker breaker
5
From Japan
On 2015-09-29 19:35:25
Currently used electric machinery drum has breaker only with earth leakage protection but depending on the work site it may not be usable if there is no leakage protection + overcurrent cutoff function so we replaced the breaker. Although the existing is a breaker of a competitor's company, the mounting dimensions were the same but because the knob interfere with the lid for a long time, it worked short and installed but the operation is no problem
This review is about item#33042782.
Used for branching of IH cooking heater
5
From Japan
On 2015-09-23 23:43:44
Fit within the distribution board and no problem
This review is about item#38181132.
Bifurcation breaker of PHV charging outlet
5
From Japan
On 2014-12-01 06:33:45
It was good because there was no 15 mA spec in the home center. I wanted a description of "Reverse connection possible" in the instruction manual. I confirmed with the manufacturer.
This review is about item#38181123.
IH cooking heater
5
From Japan
On 2014-03-16 15:56:50
I got it immediately with immediate payment, it was saved because I was ready for construction.
This review is about item#38181132.

Related Products