Buy more than* S$200* and get FREE SHIPPING

Pickup Tools, With LED Light

3.76 (17)
Purpose
Pick up the small screws and fell out of reach., Pick up the small screws and fell out of reach.
Size (mm)
(Light part) phi28, (handle part)phi18
Weight (g)
120
Overall Length (mm)
174-686
Specification
Button type light switch
Accessories
BUTTON CELL BATTERY (LR44 x 4 PIECES)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32634287 17.20 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 3
2 star 1
1 star 2
Review Rating: 3.76
17 Customer Reviews
The reviews are automatic translation.
Used for various work
4
From Japan
On 2017-11-29 19:45:11
LED lights are also included and are used conveniently. Because it is a magnet, it sometimes sticks to iron. It would be nice if you could go far enough.
This review is about item#32634287.
Vehicle maintenance
3
From Japan
On 2016-05-06 09:15:07
It is the same as the goods that are everywhere, but it is inexpensive.
This review is about item#32634287.
Used for automobile maintenance
4
From Japan
On 2015-09-10 16:15:46
There is no particular problem in the specification, but I thought it would be better if there was a little more length.
This review is about item#32634287.
Parts dropped in the machine and Omiyage to the operator who will screw the screw
3
From Japan
On 2014-01-17 14:26:19
Because it is not available in Indonesia, it is exactly good for souvenirs
This review is about item#32634287.
I use it when working at hand.
1
From Japan
On 2011-06-13 18:08:18
Although I bought 5 pieces, the rubber part covering the switch part in a few days using the rubber part of the switch was snapped in inside. It seems to be a cheap and bad product. There is no such thing at all at the same product of a different manufacturer.
This review is about item#32634287.
Car maintenance
5
From Japan
On 2011-06-01 23:48:56
Brightness is enough, and it is surprisingly convenient that the pickup is attached. W Always carrying it in your breast pocket.
This review is about item#32634287.
Take out the bolt dropped in a place hard to reach.
5
From Japan
On 2011-05-02 17:43:29
If the part of the handle also bends, it is the best.
This review is about item#32634287.
When I dropped something etc. in a small place etc
1
From Japan
On 2011-04-22 16:34:45
I do not get lights. It blinks or is dark even if it goes on.
This review is about item#32634287.
It is very handy to pick up screws etc. that have dropped on the back of the workbench and to find things that crawl under the desk.
5
From Japan
On 2011-04-20 12:46:30
I think that it suffices if the magnet itself also has an LED. The price was surprisingly cheap, but it is worth more than that.
This review is about item#32634287.
Collecting work that dropped into the machine inside the company.
2
From Japan
On 2011-04-14 16:33:09
There are times when the light does not light up unless the contact is so good and the tip is moved.
This review is about item#32634287.

Related Products