Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Handle For Manhole

4.78 (9)
Finishing
Nickel plating
Material
S-50C STEEL
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270 300 1PC 1 S 32634402 12.99 SGD
In stock
350 440 1PC 1 L 32634411 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Confirm sewage etc.
5
From Japan
On 2018-01-25 17:44:42
Since the tip is thin, it is easy to insert and easy to use.
This review is about item#32634402.
Used to drop snow into the river.
5
From Japan
On 2018-01-15 20:21:54
It used better than I thought, it was quite big grating, but I was able to lift easily, it was very good. Moreover, it is possible to scrape out the soil between the frame and the grating, which is extremely useful.
This review is about item#32634411.
It is utilized for side groove cleaning
3
From Japan
On 2017-03-02 17:33:08
It is used for the side groove of the entrance of the condominium, but it can also be used for fine meshes and it is useful
This review is about item#32634402.
Lid opening of septic tank
5
From Japan
On 2017-02-01 14:12:57
Size is also exactly good, it can be raised comfortably as the product name. The angle of the previous one is no problem.
This review is about item#32634402.
Lid opening of side groove
5
From Japan
On 2016-05-23 20:41:57
I took it to the grooves in the neighborhood but someone came back not to come back with the favorite, the feeling of use was very good I am firmer than I thought, in the end I came back to hand at the end It was.
This review is about item#32634402.
Cleaning the side groove
5
From Japan
On 2015-09-09 17:59:20
Until now, it was barreled, but the private item was useful as it was. Just a handful part, if you can make it a bit thicker, it is easy to grasp.
This review is about item#32634402.
Movement of baggage
5
From Japan
On 2014-10-27 21:24:31
Easy to put in force exactly in length, workability is good
This review is about item#32634411.
Open and close of sewage
5
From Japan
On 2014-09-21 20:02:30
I am planning to use because the lid of sewage will not open. The tip is pressed and hardness seems to be good.
This review is about item#32634411.
Grating and groove opening
5
From Japan
On 2014-07-04 16:19:00
While compact in size, grating is elevated easily and is useful.
This review is about item#32634402.

Related Products