Buy more than* S$200* and get FREE SHIPPING

Handrail Clear

4.25 (4)
Standard
Eco mark certified products
Diameter (phi mm)
(Handrail) 32
...see all
Product Options
ADD TO CART
Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent 600 1PC 1 86641 32634454 25.86 SGD
Shipped after 2017-09-25
Clear 450 1PC 1 86640 32634445 22.79 SGD
Shipped after 2017-09-25
Clear 900 1PC 1 86642 32634463 31.77 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Mounting in the front of the toilet
5
From Japan
On 2017-05-22 14:09:02
I like all the thickness, length and color. It was easy to install and it was good.
This review is about item#32634445.
Steep staircase
5
From Japan
On 2016-04-04 17:22:43
I am satisfied with the design and firmly making it
This review is about item#32634454.
For stairs
4
From Japan
On 2015-11-17 14:53:53
The length of 900 mm was not enough on the stairs. If you attach it horizontally, screws will be securely attached to the base, but even stairs with small number of steps can not be parallel to the slope of the stairs because it is installed diagonally. I did not want to make any hardships to add Sun, so I installed it if it did not go parallel with the stairway slope. I think that things are very easy to grasp. I hope to have a slightly longer size
This review is about item#32634463.
Assistant handrail
3
From Japan
On 2013-11-25 15:29:01
I have purchased and used the same thing as before from the other company which has not been installed yet This time, it is saved that it was half of the purchase amount of the last purchase, in order to increase the installation place
This review is about item#32634445.

Related Products