Buy more than* S$200* and get FREE SHIPPING

Ink Cartridge RICOH GELJET GX SERIES 3000/5000

5.00 (6)
Manufacturer compatible models
Ricoh Co., Ltd.
Type
Genuine product
...see all>
Product Options
ADD TO CART
Color Printable Number of Sheets (Printing A4/5%) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Printable Number of Sheets (Printing A4/5%) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cyan 2300 L 1PC 1 GC21CH(L) 32635197 65.99 SGD
In stock
Yellow 1000 M 1PC 1 GC21Y(M) 32635172 41.99 SGD
In stock
Black 3000 L 1PC 1 GC21KH(L) 32635181 78.99 SGD
Shipped after 2018-02-23
Magenta 2300 L 1PC 1 GC21MH(L) 32635206 65.99 SGD
Shipped after 2018-02-23
Cyan 1000 M 1PC 1 GC21C(M) 32635154 41.99 SGD
In stock
Magenta 1000 M 1PC 1 GC21M(M) 32635163 41.99 SGD
In stock
Yellow 2300 L 1PC 1 GC21YH(L) 32635215 65.99 SGD
Shipped after 2018-02-23
Black 1500 M 1PC 1 GC21K(M) 32635145 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For printing
5
From Japan
On 2017-03-24 00:11:28
Ricoh's products are very satisfied with less trouble. The color of printing is also beautiful. We will continue to use it.
This review is about item#32635163.
for work
5
From Japan
On 2016-06-03 18:07:07
I am comfortable using the printer without trouble.
This review is about item#32635172.
Work printer
5
From Japan
On 2016-05-19 16:53:30
I am satisfied with no problems with the printer.
This review is about item#32635145.
Work printer
5
From Japan
On 2016-03-21 10:19:23
No trouble has occurred since becoming a printer of Ricoh. I am satisfied.
This review is about item#32635154.
Printing office documents
5
From Japan
On 2014-03-15 13:18:53
Because it is a gel printer, the printing speed is faster than the ink jet printer, and the ink lasts longer, so the efficiency of office work is good. I always buy it because the price is also cheapest by Monotaro.
This review is about item#32635145.
As ink exchange of ipsio GX 3000.
5
From Japan
On 2011-03-04 15:18:43
Since it is a genuine product, I use it without worry. We do not have as many sheets as the manufacturer says.
This review is about item#32635172.

Related Products