Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Short Bits For Wood

3.19 (16)
Purpose
For use on through holes in wood, For use on through holes in wood
Drill Chuck Diameter (mm)
6.35
Chuck
Hexagon shaft
Flute Length (mm)
60
Overall Length (mm)
100
...see all
Product Options
ADD TO CART
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 1PC 1 9mm 32634664 5.94 SGD
In stock
12 1PC 1 12mm 32634673 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 1
1 star 5
Review Rating: 3.19
16 Customer Reviews
The reviews are automatic translation.
In electrical work
1
From Japan
On 2016-08-18 19:35:43
Is three places hole has not been drilled in the purchase to see only the number of star rafters
Electrical construction
1
From Japan
On 2016-05-17 18:11:31
... That is no longer off the blink of an eye
This review is about item#32634664.
Electrical construction
1
From Japan
On 2016-01-29 23:13:42
Can you use a soft wood, but it is poor sharpness suddenly in the hard part even a little. But nor was above all addressed to the nail, Maitta is to come less is marking blade. The difference between name brands you can see in the certainty.
Fixtures
5
From Japan
On 2015-10-05 13:52:12
Usual choice !!
This review is about item#32634673.
Liang received hardware fixed
4
From Japan
On 2015-02-16 15:58:07
It is satisfied with the safety of the price more than anything.
This review is about item#32634664.
A hole in the control panel
4
From Japan
On 2014-11-06 15:50:18
It is satisfactory goods. Cost performance is good, quality is also OK. Because things may or may not special well, is sufficient.
This review is about item#32634673.
Holes in the plywood mainly in the profession
3
From Japan
On 2014-09-18 21:36:07
The first is with the heat within, but very good to do a number, any commodity, but I think also that it is the same I feel like lack of durability. But do you think it is that it is safe to buy in the future at this price.
This review is about item#32634673.
Drilling of the control panel
5
From Japan
On 2014-06-16 23:34:30
It can be processed smoothly.
This review is about item#32634664.
Ordinary woodworking drilling
4
From Japan
On 2014-02-04 13:24:34
M8 it is often used in embedded Kagari of nut, but the center will not take and would open before the hole of 8mm. Although a screw diameter of the center survive and are then in a little more thick.
This review is about item#32634673.
Mold making
5
From Japan
On 2012-08-30 18:56:14
At the moment I still do not know. I think the sharpness I good.
This review is about item#32634664.

Related Products