Buy more than* S$200* and get FREE SHIPPING

Combined Bit

4.11 (28)
Purpose
For use on through holes in wood, For use on through holes in wood
Chuck
Hexagon shaft
...see all>
Product Options
ADD TO CART
Flute Length (mm) Shaft Diameter Overall Length (mm) Drill Chuck Diameter (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Shaft Diameter Overall Length (mm) Drill Chuck Diameter (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
117 Hexagon shaft6.35 187 6.35 12 1PC 1 12mm 32634682 -
Discontinued
[x]
127 Hexagonal shaft 10 197 10 15 1PC 1 15mm 32634691 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 4
2 star 3
1 star 1
Review Rating: 4.11
28 Customer Reviews
The reviews are automatic translation.
Construction work
5
From Japan
On 2018-03-14 18:18:06
Sharpness is not different from the manufacturer's product. It is cheap and saved as expendable items.
This review is about item#32634682.
Drilling in wood
5
From Japan
On 2017-02-27 00:32:46
I thought that how to break is a little bad. Although I bought 12 mm ones elsewhere in the same period (price range is similar), it is crispy. Whether it is a product problem or (product is no problem) how to use, either way, I thought this time it was a problem of the product. I thought that it would be a bit more crispy, but I thought, "That?
This review is about item#32634691.
Indoor / outdoor wall drilling
5
From Japan
On 2017-02-21 16:58:45
I am using it to pass wiring such as 5CFB antenna wire. There is nothing wrong.
This review is about item#32634682.
Penetration of electric wire
4
From Japan
On 2016-07-02 08:15:06
It is cheap, it is strong against nails etc. When you use it with wood, you can penetrate immediately
This review is about item#32634691.
Drilling of rubber
3
From Japan
On 2016-05-29 13:14:17
I used it to expand the axle hole of the rubber wheel, but it can not be shaved smoothly. I think that it is probably due to the performance of the drill on hand, and rubber may not be the original target material of this bit?
This review is about item#32634691.
Electrical construction
5
From Japan
On 2016-02-07 10:51:35
I think that it is very good for the price. Because expansion and renovation work will hook nails etc. It is good as a consumable item.
This review is about item#32634682.
Open up to the wall.
5
From Japan
On 2014-04-14 01:09:25
I can not say anything because I do not usually use it much, this time I used it to open a hole in the wall. We plan to use what we will use in the future according to flexibility! .
This review is about item#32634691.
For wood house wiring
5
From Japan
On 2014-01-17 22:19:08
I often use it at work, but it is common for a bit to hurt when hitting a nail. This drill is inferior to the thing with a little about 1000 yen at the home center and I like it because I can bashfully use it for cheap reasons. I can not use it because of the thick shank, but I think that people who use the drill driver may be stable.
This review is about item#32634691.
Electrical construction
4
From Japan
On 2013-05-20 08:18:21
The price is cheap, but it cuts well
This review is about item#32634682.
Electric Works Work
3
From Japan
On 2013-03-07 04:08:40
The shaft diameter was large and it was not possible to use it with the driver. I learned a lot.
This review is about item#32634691.

Related Products