Buy more than* S$200* and get FREE SHIPPING

Push Button Rubber Cover

3.25 (4)
Caution
For cuspidate button. Cannot be mounted on flat type push button switches.
Dimensions C
phi 23
Dimension B
19
Dimensions D
11
Operating Ambient Temperature (deg C)
-5 - 60
Material
Nitrile rubber
Type
For protruding form buttons
Compatible Body
phi25TWS series
...see all>
Product Options
ADD TO CART
Dimensions A Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi33 Black 1PC 1 OCS-11B 02493897 5.99 SGD
Shipped after 2018-02-26
phi33 Green 1PC 1 OCS-11G 02493906 5.99 SGD
Shipped after 2018-02-26
phi 33 Red 1PC 1 OCS-11R 02493915 5.99 SGD
Shipped after 2018-02-26
phi33 Yellow 1PC 1 OCS-11Y 02493924 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Repair of control panel
3
From Japan
On 2016-08-20 00:19:08
I am worried about durability, but it looks very good
This review is about item#02493915.
Replacing rubber cover of machine operation button
1
From Japan
On 2015-04-24 16:01:02
Since there was no entry of the mounting screw size, I asked for a different model number twice but eventually neither size was suitable and could not be used
This review is about item#02493915.
Machine start / stop work
4
From Japan
On 2015-03-21 07:35:13
This product is good because it will be torn as soon as it is not oil resistant because it switches with outdoor oiled gloves.
This review is about item#02493897.
Used for testing machine
5
From Japan
On 2013-03-21 10:10:34
I do not have any problem in terms of use, but I would like you to raise the useful life a little more.
This review is about item#02493897.

Related Products