Buy more than* S$200* and get FREE SHIPPING

Push Button Rubber Cover

3.00 (1)
Caution
As contained Insert (button) in the rubber cover, remove the mounting ring and switch Inserts before use.
...see all>
Product Options
ADD TO CART
Dimensions C Dimension B Dimensions A Dimensions D Operating Ambient Temperature (deg C) Color Material Type Compatible Body Dimension E Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C Dimension B Dimensions A Dimensions D Operating Ambient Temperature (deg C) Color Material Type Compatible Body Dimension E Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OCW-10Y 60399385 7.99 SGD
Shipped after 2018-05-01
- - - - - - - - - -   1PC 1 OCW-11Y 60399394 5.99 SGD
In stock
phi 31 18.5 phi 32 9 -5 - 60 Black Nitrile rubber For flat buttons phi22TW series -   1PC 1 OCW-10B 02493933 5.99 SGD
In stock
phi 31 18.5 phi 32 9 -5 - 60 Green Nitrile rubber For flat buttons phi22TW series -   1PC 1 OCW-10G 02493942 5.99 SGD
In stock
phi 31 18.5 phi 32 9 -5 - 60 Red Nitrile rubber For flat buttons phi22TW series -   1PC 1 OCW-10R 02493951 5.99 SGD
In stock
phi 31 21 phi 32 9 -5 - 60 Black Nitrile rubber For protruding form buttons phi22TW series phi 26   1PC 1 OCW-11B 02493967 5.99 SGD
In stock
phi 31 21 phi 32 9 -5 - 60 Green Nitrile rubber For protruding form buttons phi22TW series phi 26   1PC 1 OCW-11G 02493976 5.99 SGD
In stock
phi 31 21 phi 32 9 -5 - 60 Red Nitrile rubber For protruding form buttons phi22TW series phi 26   1PC 1 OCW-11R 02493985 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair of control panel
3
From Japan
On 2016-10-22 22:12:43
It turned out better to know the switch to apply specifically.
This review is about item#2493942.

Related Products