Buy more than* S$200* and get FREE SHIPPING

Desktop Booster, CS, BS, U Amplifier

3.00 (2)
Impedance
O / 75 (F-type) ohm
Power Supply Voltage (V)
AC100(50/60Hz)
Power Cord (m)
2
Dimensions (Height H x Width W x Depth D) (mm)
42x84x84
Power Consumption (W)
1.8
Weight (kg)
0.31
Specification
Digital terrestrial broadcast CS BS UHF amplification Standard gain (dB): VHF-1.5 (path), UHF17 - 22, CS ? BS9 to -16 (path) Noise figure (dB): VHF-, UHF4 below, CS BS7 or less
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VBC22CU 32634752 75.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For cs broadcasting
1
From Japan
On 2016-05-19 18:22:06
I do not understand well that the radio waves are amplified when it is cs broadcast. Is it because I do not understand the units of db! I installed it but I do not feel the reflection has changed.
This review is about item#32634752.
Expansion of radio waves
5
From Japan
On 2014-05-14 23:58:49
Images of CS and BS were occasionally disturbed, but with this product images are no longer distorted It is recommended to attach this product rather than changing the antenna.
This review is about item#32634752.

Related Products