Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Micro Angle Grinder

Hose Connection Diameter
PT 1/4
Shank Axis
3mm
Exhaust System
Backwards
Air Consumption (NL/min)
120
Supply Air Pressure (MPa)
0.6
Body Weight (g)
140
Switching Method
Grip control valve
Maximum Rotation Speed (min-1[r. p.m])
52500
Type
120 degree angle type
Height (mm)
78
Overall Length (mm)
107
Application
For precise grinding and polishing job
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MAG-121N 06662013 409.99 SGD
In stock
ADD TO CART

Related Products