Buy more than* S$200* and get FREE SHIPPING

Mini Mini Angle Sander

3.70 (23)
Pad Size (phi mm)
50
Air Outlet
PT1/4
Air Consumption (m3/min)
0.39
No Load Rotation Speed (min-1[r.p.m])
15000
Weight (g)
340
Overall Length (mm)
125
Accessories
Air coupler Paper for magic pad Urethane Urbach Adhesive pads for paper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2011 35121685 179.90 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 3
2 star 4
1 star 2
Review Rating: 3.70
23 Customer Reviews
The reviews are automatic translation.
sheet metal
2
From Japan
On 2016-03-30 00:50:56
With patty grinding, the magic pad peeled off at 10 minutes from the start of use and hit the glasses directly. The lens got scratched. If you did not wear glasses, you may have had a fear of blindness. Even as far as reviews are concerned, there are several similar items written about four years ago. Have you failed to take countermeasures, improvements assuming such accidents? Always thank you very much for your help. Something like irresponsibility.
Automobile sheet metal · for painting
5
From Japan
On 2016-02-25 16:40:47
It is compact and easy to use.
This review is about item#35121685.
Plating, pretreatment before coating
5
From Japan
On 2016-02-11 21:41:18
Air operation lever is slightly hard to use
This review is about item#35121685.
Sanding and polishing
1
From Japan
On 2015-12-13 11:21:24
The expendable item φ50 magic rubber pad is not sold. Because it is a disposable tool on such a face, please consider purchasing considering preparation.
This review is about item#35121685.
During vehicle repair work
2
From Japan
On 2015-12-08 15:10:47
It is too small to use
This review is about item#35121685.
Sanding
4
From Japan
On 2015-11-04 16:55:54
There is not a velcro type exchange base pad although the corner of the base pad is scraped and consumption is intense?
This review is about item#35121685.
Sharpen
5
From Japan
On 2015-05-29 15:35:32
Compact and good handling. The star.
This review is about item#35121685.
For detailed work such as headlight, bumper repair etc
5
From Japan
On 2015-04-30 19:37:29
Easy to grasp, powerful, very easy to use
This review is about item#35121685.
Polishing
2
From Japan
On 2015-03-19 09:21:43
Basically it is Thunder. I wanted to use it for polishing, but the polishing pad is deformed and it is difficult to work. Please let me know if there are easy-to-put pads. Since there is no choice but to use an air tool, since the air of discharge keeps hitting my hands, hands are getting cold in winter and it is tight.
This review is about item#35121685.
Car headlight polish
5
From Japan
On 2014-12-18 16:04:16
Since it is useless to use it occasionally it is unavoidable, but it is a bit difficult to adjust the rotation with the lever, so if you drop the pressure of the compressor to a speed you like, it will be easier to work by dropping it slightly You did it.
This review is about item#35121685.

Related Products